Shop All Tire Valves & Valve Caps
Haltec
Truck Valve Extension, 7 In, PK10
Mfr # N-1195-7-10
Zoro # G4533094
product price: $145.99
/pk 10, $14.60/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Size Standard Bore
- Length 7 in
- Material Brass, Rubber
- Color Black
- Product Type Valve Extensions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # N-1195-7-10
- Zoro # G4533094
- UPC # 094720977544
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Length | 7 in |
Overall Diameter | 1/4 in |
Overall Length | 7 in |
Compatible Valve Size | Standard Bore |
Compatible Thread Size | 0.305-32 |
Details
Item | Truck Valve Extension |
Material | Brass, Rubber |
Color | Black |
Product Type | Valve Extensions |
Cap Shape | Round |
Design | Flexible Tire Valve Extenders |
Description
Truck Valve Extension, Product Type Valve Extensions, Design Flexible Tire Valve Extenders, Cap Shape Round, Color Black, Overall Length 7 in, Overall Diameter 1/4 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Brass, Rubber, Finish Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mudflap, Multi-Material, .375x24" x 36", PK2, 2 PK (BSGD2436)
- GATES Silicone Coolant Hose, Blue, 2-3/4 in. Dia (24844)
- STEELCRAFT AUTOMOTIVE 16-C CAN AM DEFENDER ALL FINE TEXTURED BLACK UTV REAR BUMPER REPLACEMENT (65-1000)
- PARKER Connector, Male, Brass, 1/4" Tube Size (68PTC-4-4)
- HALTEC Bushing (Tr-B6A) 10 Pk (B-6)
- HALTEC Standard Bore Tool, 4 Way Valve (TL-610)
- HALTEC Valve Bore Adapter, PK5 (8807N-4)
- HALTEC Valve Bore Adapter, PK5, Color: Brass (AD-1-5)
- HALTEC Valve Fishing Tool, 24 In (TL-645-24)
- HALTEC Truck Valve Extension, 1 1/4 In, PK50 (HE-302)
- MILTON Valve Core Housing, TR CH3, PK10 (464)
- Haltec Automotive Tire & Wheel