Shop All Tire Valves & Valve Caps
Haltec
Truck Valve Extension, 5 1/16 In, PK10
Mfr # HE-382
Zoro # G4596977
product price: $50.19
/pk 10, $5.02/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Size Standard Bore
- Length 5 1/16 in
- Color Silver
- Material Brass
- Product Type Valve Extensions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # HE-382
- Zoro # G4596977
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Length | 5 1/16 in |
Overall Diameter | 1/4 in |
Compatible Valve Size | Standard Bore |
Overall Length | 5 1/16 in |
Compatible Thread Size | 0.305-32 |
Details
Item | Truck Valve Extension |
Color | Silver |
Material | Brass |
Product Type | Valve Extensions |
Finish | Nickel Plated |
Design | Straight Grip Tire Valve Extenders |
Cap Shape | Round |
Description
Truck Valve Extension, Product Type Valve Extensions, Design Straight Grip Tire Valve Extenders, Cap Shape Round, Color Silver, Overall Length 5 1/16 in, Overall Diameter 1/4 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Brass, Finish Nickel Plated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA955)
- ARP BB CHEVY HEX INTAKE MANIFOLD BOLT KIT (435-2001)
- CURT Safety Latch Clevis Hook, 1/4", 81900 (81900)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- HALTEC Light Extension, 2-15/16" (HE-371)
- HALTEC Flexible Valve Extension, 3/8 in. D (HE-344)
- HALTEC Straight Valve, 1-5/8 in. L, 0 to 200 psi (H-45)
- HALTEC Valve Fishing Tool (TL-650)
- HALTEC SLB Valve Kit (R-969K-1)
- HALTEC Rubber Grommet, .812 Valve Hole, PK25 (G-160-25)
- STEELMAN Cable Style Tire Valve Stem Fishing Tool (99039)
- Haltec Automotive Tire & Wheel