Shop All Tire Valves & Valve Caps
Haltec
Truck Valve Extension, 3 1/16, PK10
Mfr # HE-381
Zoro # G4563474
product price: $51.39
/pk 10, $5.14/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Size Standard Bore
- Length 3 1/16 in
- Material Brass
- Color Silver
- Product Type Valve Extensions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # HE-381
- Zoro # G4563474
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Length | 3 1/16 in |
Compatible Valve Size | Standard Bore |
Compatible Thread Size | 0.305-32 |
Overall Length | 3 1/16 in |
Overall Diameter | 1/4 in |
Details
Item | Truck Valve Extension |
Material | Brass |
Color | Silver |
Product Type | Valve Extensions |
Cap Shape | Round |
Finish | Nickel Plated |
Design | Straight Grip Tire Valve Extenders |
Description
Truck Valve Extension, Product Type Valve Extensions, Design Straight Grip Tire Valve Extenders, Cap Shape Round, Color Silver, Overall Length 3 1/16 in, Overall Diameter 1/4 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Brass, Finish Nickel Plated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Suburban 350129 Furnace Blower Wheel for SF-Series (350129)
- ANCO Anco Wiper Products, A-21-M (A-21-M)
- DISCO Blk Sems Trim Screws 8X5/8" #6 Hd Phil Oval Hd PK100 (9865PK)
- DB ELECTRICAL New Heavy Duty Starter For Briggs 693552 12954 Steel Gear John Deere Scotts (410-22083)
- HALTEC Bore Valve Core, Short (A-145)
- HALTEC Screwdriver Valve Cap, 1 in. L (A-148)
- HALTEC Tire Valve, Stdrd Bore, 2-3/4in, Brass, PK10 (70 MS-27)
- HALTEC Truck Valve Extension, 5 1/16 In, PK10 (HE-382)
- HALTEC Tractor Front Wheel Tire Valve, PK10 (TV-6008-10)
- HALTEC Core Removal Tool, Silver, Steel (TL-132)
- MILTON Air and Water Adapter Valve, 3/4" GHT, PK5 (S-466)
- Haltec Automotive Tire & Wheel