Shop All Tire Valves & Valve Caps
Haltec
Truck Valve Extension, 1 3/16 In, PK10
Mfr # 6358
Zoro # G4606077
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 3/16 in
- Valve Size Standard Bore
- Material Brass
- Color Silver
- Product Type Valve Extensions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # 6358
- Zoro # G4606077
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Length | 1 3/16 in |
Valve Size | Standard Bore |
Compatible Valve Size | Standard Bore |
Compatible Thread Size | 0.305-32 |
Overall Diameter | 1/4 in |
Overall Length | 1 3/16 in |
Details
Item | Truck Valve Extension |
Material | Brass |
Color | Silver |
Product Type | Valve Extensions |
Design | Straight Grip Tire Valve Extenders |
Finish | Chrome Plated |
Cap Shape | Round |
Description
Truck Valve Extension, Product Type Valve Extensions, Design Straight Grip Tire Valve Extenders, Cap Shape Round, Color Silver, Overall Length 1 3/16 in, Overall Diameter 1/4 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Brass, Finish Chrome Plated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Hub Assembly, 513272 (513272)
- CAMCO SEWER FITTING - 3IN Y (39272)
- UWS 36 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-36)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17 in. (PA2546)
- HALTEC Light Extension, 2-15/16" (HE-371)
- HALTEC Air-Flexx Valve Extension, 4-1/8" (HE-342)
- HALTEC Snap In Tire Valve, 1 1/2 In, PK10 (TV-414-10)
- HALTEC Hex Valve Cap, 1 in. L, 19/32 in. D (A-149)
- HALTEC Truck/Bus Tire Valve, 1 1/8 In, PK10 (TV-575A)
- HALTEC Bore Tank Valve, Large, 1-19/32", 1/4" NPT (H-47)
- MILTON Tractor and Road Grader Valve, TR 218A (S-462)
- Haltec Automotive Tire & Wheel