Shop All Tire Valves & Valve Caps
Haltec
Truck Valve Extension, 1 1/4 In, PK50
Mfr # HE-302
Zoro # G4530784
product price: $9.25
/pk 50, $0.19/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/4 in
- Valve Size Standard Bore
- Material Plastic
- Color Black
- Product Type Valve Extensions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # HE-302
- Zoro # G4530784
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Length | 1 1/4 in |
Valve Size | Standard Bore |
Compatible Valve Size | Standard Bore |
Compatible Thread Size | 0.305-32 |
Overall Length | 1 1/4 in |
Overall Diameter | 1/4 in |
Details
Item | Truck Valve Extension |
Material | Plastic |
Color | Black |
Product Type | Valve Extensions |
Cap Shape | Round |
Design | Straight Grip Tire Valve Extenders |
Description
Truck Valve Extension, Product Type Valve Extensions, Design Straight Grip Tire Valve Extenders, Cap Shape Round, Color Black, Overall Length 1 1/4 in, Overall Diameter 1/4 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Plastic, Finish Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Flex Tube, 4 In (102 Mm) Id X 10 Ft (3 M) (P226142)
- SUR&R Line Adapter, For 3/8" GM Male/Hose, PK2 (K175)
- FLEETGUARD Pac, Fs, FS19764 (FS19764)
- BECKSON Beckson DP65-W Pry-Out Deck Plate - 6" with Diamond Center, White (DP65-W)
- HALTEC Truck Valve Extension, 7 In, PK2 (N-1195-7-2)
- HALTEC Flexible Valve Extension, 7 In, PK2 (FE-300-7)
- HALTEC Metric Rim Hole Valve (70-MS-7)
- HALTEC Alcoa Grommet Seal Tire Valve, TV-553E (TV-553E)
- HALTEC Air-Flexx Valve Extension, 39-3/8" (HE-348)
- HALTEC LB Repair Valve, 2-7/8" (LB-219*)
- KEN-TOOL Tire Valve Installer (KEN29850)
- Haltec Automotive Tire & Wheel