Shop All Tire Valves & Valve Caps
Haltec
Truck Tire Valve, 4 3/4 In, PK10
Mfr # TV-509
Zoro # G4596103
product price: $71.15
/pk 10, $7.12/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Aluminum Truck Rims
- Length 4 3/4 in
- Max. Air Pressure 200 psi
- Rim Hole Size 0.625 in
- Valve Size Standard Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-509
- Zoro # G4596103
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Length | 4 3/4 in |
Rim Hole Size | 0.625 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Overall Length | 4 3/4 in |
Maximum Rim Hole Size | 0.625 in |
Overall Diameter | 1/4 in |
Details
For Use With | Aluminum Truck Rims |
Max. Air Pressure | 200 psi |
Item | Truck Tire Valve |
Color | Silver |
Material | Metal |
Product Type | Truck Valve |
Maximum Operating Air Pressure | 200 psi |
Valve Stem Angle | 90 Degrees |
Minimum Operating Air Pressure | 0 psi |
Valve Shape | L-Shape |
Compatible Vehicle Type | Trucks |
Description
Truck Tire Valve, Product Type Truck Valve, Mounting Type Clamp-In, Valve Stem Angle 90 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Silver, Overall Length 4 3/4 in, Overall Diameter 1/4 in, Material Metal, Maximum Rim Hole Size 0.625 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUEST 150CCI Connect Charge Inlet (150CCI)
- LUMAPRO Miniature Lamp, 658, 1.1W, T3 1/4, 14V, PK10 (658-10PK)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- SKF Universal Joint End Yoke, Uj1530 (UJ1530)
- HALTEC Double Seal Valve Cap, PK50 (DS-1-50)
- HALTEC SLB Swivel Valve Complete, 8" (M-1950-8)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK10 (TV-415-10)
- HALTEC Flexible Valve Extension, 7 In, PK2 (FE-300-7)
- HALTEC Extension, 4" (HE-4430)
- HALTEC Truck Valve Extension, 6 1/16 In, PK10 (HE-383)
- FORNEY Tank Valve Schroeder (75543)
- Haltec Automotive Tire & Wheel