Shop All Tire Inflation Kits
Haltec
Truck Tire Gauge, Metal, 13 in. L
Mfr # GA-274
Zoro # G4016218
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Includes Chuck
- Material Metal
- Length 13 in
- Calibration 5 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # GA-274
- Zoro # G4016218
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Length | 13 in |
Overall Length | 13 in |
Details
Used For | Tires |
Includes | Chuck |
Material | Metal |
Calibration | 5 psi |
Max. Air Pressure | 160 psi |
Color | Black |
Item | Truck Tire Gauge |
Pressure Range | 0 to 160 psi |
Features | 14 in Standard and Large Bore Air Liquid Gauge |
Product Type | Tire Pressure Gauge |
Tire Pressure Calibration Increments | 5 psi |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 160 psi |
Gauge Type | Analog |
Description
Truck Tire Gauge, Product Type Tire Pressure Gauge, Gauge Type Analog, Material Metal, Overall Length 13 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 5 psi, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 160 psi, Includes Chuck, Color Black, Features 14 in Standard and Large Bore Air Liquid Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Motor, 24V, Dynamic Park Circuit (MT105716)
- MOTIVE PRODUCTS Classic British Adapter (1110-MTV)
- AUTOTEXT HEAVY DUTY Drive Arm for Windshield Wipers (62111)
- MOBIL MOBIL DELVAC EXTREME 10W-30, 1 Gallon (122454)
- HALTEC INFLATOR ADAPTER (IN-95L)
- HALTEC Truck Tire Gauge, Brass (GA-155-1)
- HALTEC Inflator Gauge, 10 to 120 psi, 6 ft. (I-405-6M)
- HALTEC Dual Foot Lock on Chuck, 180 deg. (CH-370-LO-OP)
- HALTEC Air Chuck, 0 to 200 psi, 6 in. (CH-370-LO)
- HALTEC Air Chuck, 0 to 250 psi, 2 in. (H-4660A)
- CARGO TUFF Inflator Tool w/Gauge, 12 "L, 9 "W (G-PAM 2.0)
- Haltec Tire Inflation Kits