Shop All Tire Pressure & Tread Depth Gauges
Haltec
Tread Depth Gauge, Aluminum, 7 in. L
Mfr # N-1410
Zoro # G4016358
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Carrying Pouch
- Length 7 in
- Color Silver
- Calibration 0.0313 in
- Used For Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # N-1410
- Zoro # G4016358
- Country of Origin United States
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Length | 7 in |
Tread Depth Calibration Increments | 1/32 in |
Overall Length | 7 in |
Details
Includes | Carrying Pouch |
Color | Silver |
Item | Tread Depth Gauge |
Calibration | 0.0313 in |
Used For | Tires |
Material | Aluminum |
Features | Carrying Holster, Magnified Sight-Glass for Easy Readability, Indicating Bar is Calibrated with 32nds on One Side, Other Side is Millimeters |
Number of Pieces | 1 |
Product Type | Tire Tread Gauge |
Gauge Type | Pencil |
Description
Tread Depth Gauge, Product Type Tire Tread Gauge, Gauge Type Pencil, Material Aluminum, Overall Length 7 in, Tread Depth Calibration Increments 1/32 in, Tire Pressure Calibration Increments Not Applicable, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Includes Carrying Pouch, Color Silver, Features Carrying Holster, Magnified Sight-Glass for Easy Readability, Indicating Bar is Calibrated with 32nds on One Side, Other Side is Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS In-Line Fuel Filter, 4-9/32 x 1-17/32 In (BF9884)
- GEARWRENCH 3 Arm Engine Cylinder Hone 8" (2833D)
- A & I PRODUCTS 3/8" Hydraulic Hose Assembly, Rigid x Rigid Male NPT, 12 12" x1" x1" (A-PHA2W3812)
- WILLIAMS SOUND Williams Sound WS-PKT2.0 Pocke Talker 2.0 Personal Amplifier (WS-PKT2.0)
- HALTEC Tread Depth Gauge, Plastic, 3 in. (DT-190-32)
- HALTEC Inflation Gauge (I-405-3M/315)
- HALTEC Tread Depth Gauge, Pencil, 1/32 in Tread Dp Calibration Increments, Brass, Pocket Clip (GA-190)
- HALTEC Tire Gauge and Lock-On Air Chuck for Aluminum Wheels (GA-185-1)
- COILHOSE PNEUMATICS Digital Dual Foot Service Gauge 2-150 Psi (A568)
- S&G TOOL AID TIRE TREAD DEPTH GAUGE (SG65140)
- VULCAN Gauge Tire Chrm 45Pc 10-50 Psi (LA-019)
- Haltec Tire Pressure & Tread Depth Gauges