Shop All Tire Tubes
Haltec
Tractor Grader Tube, 1 7/8 In, PK5
Mfr # TV-218R
Zoro # G4589812
product price: $33.49
/pk 5, $6.70/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rim Hole Size 0.625 in
- Material Metal, Rubber
- Color Black, Brass
- Max. Air Pressure 65 psi
- Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-218R
- Zoro # G4589812
- Country of Origin Taiwan, Province of China
- Category Tire Tubes
Dimensions
Rim Hole Size | 0.625 in |
Length | 1 7/8 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Overall Length | 1 7/8 in |
Overall Diameter | 2 1/2 in |
Maximum Rim Hole Size | 0.625 in |
Details
Item | Tractor Grader Tube |
Material | Metal, Rubber |
Color | Black, Brass |
Max. Air Pressure | 65 psi |
For Use With | Tractor Rims |
Features | Valve Assembles with Removable Core Housing for Liquid Fill |
Product Type | Tractor and Grader Tube Valve Assembly |
Valve Stem Angle | 180 Degrees |
Valve Shape | Straight |
Maximum Operating Air Pressure | 65 psi |
Minimum Operating Air Pressure | 0 psi |
Compatible Vehicle Type | Tractors |
Description
Tractor Grader Tube, Product Type Tractor and Grader Tube Valve Assembly, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Tractors, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 65 psi, Color Black, Brass, Overall Length 1 7/8 in, Overall Diameter 2 1/2 in, Material Metal, Rubber, Features Valve Assembles with Removable Core Housing for Liquid Fill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Nut, Inverted Flare, 3/8"-24L Thread, PK4 (BR135)
- BALDWIN FILTERS Fuel Filter Kit (BF46116 KIT)
- MANN FILTER 80-85 M-Benz 240D-300 Series Fuel Filter, Wk716 (WK716)
- GROTE Battery CableIn, 1 ga., 3/8 In., 27In L (84-9244)
- HALTEC Wheel Nut, 1/2"-20 (5120)
- HALTEC Mega Bore Ferrule (MB-3)
- HALTEC O-Ring, 20", PK24 (OR-20-JM-24)
- HALTEC Flange Nut, 14-1.5-1-1/16", 2pcs. (139698)
- HALTEC Bushing and Nut Assembly (B9A)
- HALTEC Stud Cleaning Tool (SC100)
- MILTON Large Bore Tube Deflator, PK5 (1475)
- Haltec Tire Tubes