Shop All Tire Valves & Valve Caps
Haltec
Tractor Front Wheel Tire Valve, PK10
Mfr # TV-6008-10
Zoro # G4581762
product price: $38.45
/pk 10, $3.85/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Pressure 200 psi
- Valve Size Standard Bore
- Length 9/16 in
- Rim Hole Size 0.453 in, 0.625 in
- For Use With Tractor Rims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-6008-10
- Zoro # G4581762
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Length | 9/16 in |
Rim Hole Size | 0.453 in, 0.625 in |
Thread Size | 0.305-32 |
Maximum Rim Hole Size | 0.625 in |
Overall Diameter | 1/2 in |
Minimum Rim Hole Size | 0.453 in |
Overall Length | 9/16 in |
Details
Max. Air Pressure | 200 psi |
Item | Tractor Front Wheel Tire Valve |
For Use With | Tractor Rims |
Color | Brass |
Material | Metal |
Product Type | Tractor Front Wheel Tire Valve |
Compatible Vehicle Type | Tractors |
Maximum Operating Air Pressure | 200 psi |
Valve Shape | Straight |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Description
Tractor Front Wheel Tire Valve, Product Type Tractor Front Wheel Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Tractors, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 9/16 in, Overall Diameter 1/2 in, Material Metal, Maximum Rim Hole Size 0.625 in, Minimum Rim Hole Size 0.453 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacement Swivel Jack Male Pipe Mount, 5/8-in. Pin Hole, Packaged (28943)
- AUTOBEST 04-08 Nissan Altima-Endeavor 2.5-3.5L Value Fuel Pump, F4556A (F4556A)
- MAIN FILTER ALLISON 29548987 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- INSTALLBAY BY METRA 18-Gauge 500' Speaker Wire, Red/Black (SWRB18500)
- HALTEC Extension, 12" (HE-396)
- HALTEC Alcoa Grommet Seal Tire Valve, TV-552 (TV-552)
- HALTEC High Pressure Tire Valve, 1 1/4 In, PK50 (TV-600-HPA-50)
- HALTEC Air Water Valve (TV-5905)
- HALTEC Plastic Rim Nut (Tr-Ln-10) Tire Valve (LN-10)
- HALTEC High Pressure Tire Valve, 1 1/4 In, PK10 (TV-600-HPA-10)
- TRU-FLATE Hex V Cap, 0.305-32, Met, Heat, PK4 (38-712-4)
- Haltec Automotive Tire & Wheel