Shop All Tire Valves & Valve Caps
Haltec
TR-423 2-1/2" Snap-in Rubber Valve Stem
Mfr # TV-423
Zoro # G402697607
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75
- Length 3
- Outside Diameter 0.01
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-423
- Zoro # G402697607
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Width | 0.75 |
Length | 3 |
Outside Diameter | 0.01 |
Height | 0.75 |
Description
TR-423 2-1/2"L Snap-in Rubber Valve Stem for .453" hole.
WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Bead Seater, Tubeless Tire, 13"-14" (21000)
- ARCON 12 V 13-LED Bulb No.1004, Soft White (ARC-50474)
- GENERAL MANUFACTURING Pls-13 13Watt Rough Service Replacment Lamp (5000-2003)
- STENS New Tire For Carlisle 5110951, Kenda 23060023 Tire Size 16X6.50-8, Tread Turf Rider (160-008)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK50 (TV-413-50)
- HALTEC Standard Bore Tool, 2 in. L, 3/4 in. D (TL-695)
- HALTEC Bore Valve Core, For Thruck/Busses, PK100 (A-100-VC-1)
- HALTEC Plastic Rim Nut (Tr-Ln-10) Tire Valve (LN-10)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK25 (TV-413-25)
- HALTEC Tubeless Truck Tire Valve - Bag Of 50 (TV-571A)
- MILTON Commercial Tire Valve Extension (C1000-22)
- Haltec Tire Valves & Valve Caps