Shop All Tire Valves & Valve Caps
Haltec
Tire Valve, Stdrd Bore, 4-3/8in, Brass, PK10
Mfr # TV-573-HT
Zoro # G7503045
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Pressure 200 psi
- Includes G-170S High Temperature Grommet
- Material Brass
- Color Brass
- Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # TV-573-HT
- Zoro # G7503045
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Length | 4 3/8 in |
Valve Size | Standard Bore |
Rim Hole Size | 0.625 in |
Thread Size | 0.305-32 |
Maximum Rim Hole Size | 0.625 in |
Overall Length | 4 3/8 in |
Overall Diameter | 1/4 in |
Details
Item | Tire Valve |
Max. Air Pressure | 200 psi |
Includes | G-170S High Temperature Grommet |
Material | Brass |
Color | Brass |
For Use With | Tires/Wheel |
Standards | TR573 |
Features | Used on Both Demountable and Non-Demountable Rims |
Product Type | Tire Valve |
Valve Stem Angle | 180 Degrees |
Maximum Operating Air Pressure | 200 psi |
Minimum Operating Air Pressure | 0 psi |
Valve Shape | Straight |
Compatible Vehicle Type | Buses, Cement Trucks, Garbage Trucks |
Description
Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Buses, Cement Trucks, Garbage Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 4 3/8 in, Overall Diameter 1/4 in, Material Brass, Features Used on Both Demountable and Non-Demountable Rims, Includes G-170S High Temperature Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 10 Tons Air/Hydraulic Service Jack 27-1/8" Max. Lifting H., 7-1/8" Min. Lifting H (1ZKX9)
- JIM-BUOY Jim-Buoy 1020 Horseshoe Buoy with Built-In Sea Anchor - White (1020)
- MOOG Suspension Ball Joint - Front Upper, K500128 (K500128)
- WESTIN EF2 LED Light Bar (09-13206C)
- HALTEC Tire Valve, 3-3/4 in. L, 0 to 200 psi, PK10 (TV-572-13)
- HALTEC Truck/Bus Tire Valve, 3 3/8 In, PK10 (TV-571A-10)
- HALTEC Flexible Valve Extension, 5-11/16 in. L (HE-343)
- HALTEC Truck Valve Extension, 5 1/16 In, PK10 (HE-382)
- HALTEC Screwdriver Valve Cap, 1 in. L (A-148)
- HALTEC Shock Strut Valve (H-798)
- GARDNER BENDER ELEC LUG 4G 1/2"" STUD (GBCCL-4-12)
- Haltec Automotive Tire & Wheel