Shop All Tire Valves & Valve Caps
Haltec
Tire Valve, Stdrd Bore, 3-3/4in, Brass, PK10
Mfr # TV-572-HT
Zoro # G7627593
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- For Use With Tires/Wheel
- Length 3 3/4 in
- Includes G-170S High Temperature Grommet
- Standards TR572
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # TV-572-HT
- Zoro # G7627593
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Length | 3 3/4 in |
Rim Hole Size | 0.625 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Maximum Rim Hole Size | 0.625 in |
Overall Diameter | 1/4 in |
Overall Length | 3 3/4 in |
Details
Color | Brass |
Item | Tire Valve |
For Use With | Tires/Wheel |
Includes | G-170S High Temperature Grommet |
Standards | TR572 |
Max. Air Pressure | 200 psi |
Material | Brass |
Features | Used on Both Demountable and Non-Demountable Rims |
Product Type | Tire Valve |
Compatible Vehicle Type | Buses, Cement Trucks, Garbage Trucks |
Valve Shape | Straight |
Maximum Operating Air Pressure | 200 psi |
Valve Stem Angle | 180 Degrees |
Minimum Operating Air Pressure | 0 psi |
Description
Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Buses, Cement Trucks, Garbage Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 3 3/4 in, Overall Diameter 1/4 in, Material Brass, Features Used on Both Demountable and Non-Demountable Rims, Includes G-170S High Temperature Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 7-7/32 In (BT9400-MPG)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (4996)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1039H (BE1039H)
- AUTOTEX Wiper Motor, Oscillating, Voltage 12 (4R1.12.R110D)
- HALTEC Light Extension, 2-15/16" (HE-371)
- HALTEC Standard Bore Valve Core Tool (TL-635)
- HALTEC Air-Flexx Valve Extension, 2-15/16" (HE-340)
- HALTEC Air-Flexx Valve Extension, 39-3/8" (HE-348)
- HALTEC Tire Valve, Double Seal Cap (TV-416MC)
- HALTEC Truck/Bus Tire Valve, 3 3/8 In, PK10 (TV-571A-10)
- HALTEC Clamp-In Tire Valve, 1 In, PK5 (TV-575-HP)
- Haltec Automotive Tire & Wheel