Shop All Tire Valves & Valve Caps
Haltec
Tire Valve, Stdrd Bore, 2in, Brass, PK10
Mfr # N-1147A
Zoro # G7579485
product price: $32.95
/pk 10, $3.30/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rim Hole Size 0.625 in
- Length 2 in
- Standards TR500
- For Use With Tires/Wheel
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # N-1147A
- Zoro # G7579485
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.625 in |
Length | 2 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Maximum Rim Hole Size | 0.625 in |
Overall Length | 2 in |
Overall Diameter | 1/4 in |
Details
Item | Clamp-In Tire Valve |
Standards | TR500 |
For Use With | Tires/Wheel |
Color | Brass |
Max. Air Pressure | 200 psi |
Material | Brass |
Includes | Core, Dome Cap, Grommet, Nut, Washer |
Product Type | Radial Commander Valve |
Valve Stem Angle | 23 Degrees |
Maximum Operating Air Pressure | 200 psi |
Minimum Operating Air Pressure | 0 psi |
Valve Shape | Straight |
Description
Clamp-In Tire Valve, Product Type Radial Commander Valve, Mounting Type Clamp-In, Valve Stem Angle 23 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 2 in, Overall Diameter 1/4 in, Material Brass, Includes Core, Dome Cap, Grommet, Nut, Washer, Maximum Rim Hole Size 0.625 in, Standards TR500, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 14 Gauge, Black, 1000ft.Spool (88-7002)
- GATES Coolant Hose, 28200 (28200)
- WIX FILTERS Oil Filter, Wl10091 (WL10091)
- CURT Replacment 2" Posi-Lock Coupler Latch, 25194 (25194)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK10 (TV-572A-10)
- HALTEC Truck/Bus Tire Valve, 2 In, PK100 (TV-500A-100)
- HALTEC Truck/Bus Tire Valve, 2 In, PK10 (TV-500A-10)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK50 (TV-415-50)
- HALTEC Snap In Tire Valve, 2 In, PK10, Color: Black (TV-418-10)
- HALTEC Truck Valve Extension, 7 In, PK2 (N-1195-7-2)
- HALTEC Light Extension, 6" (HE-393)
- Haltec Tire Valves & Valve Caps