Shop All Tire Valves & Valve Caps
Haltec
Tire Valve, Stdrd Bore, 2-3/4in, Brass, PK10
Mfr # 70 MS-27
Zoro # G7578392
original price:
$56.09
9% off
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Size Standard Bore
- Includes Core, Dome Cap, Nut, O-Ring
- Length 2 3/4 in
- Material Brass
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # 70 MS-27
- Zoro # G7578392
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Length | 2 3/4 in |
Rim Hole Size | 9.7 mm |
Thread Size | 0.305-32 |
Maximum Rim Hole Size | 0.39 in |
Overall Diameter | 1/4 in |
Overall Length | 1 9/16 in |
Details
Item | Tire Valve |
Includes | Core, Dome Cap, Nut, O-Ring |
Material | Brass |
Color | Brass |
For Use With | Tires/Wheel |
Max. Air Pressure | 200 psi |
Standards | ETRTO V3-20-5 |
Features | 27 Degree Angle |
Product Type | Metric Rim Hole Valve |
Valve Shape | Straight |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 27 Degrees |
Maximum Operating Air Pressure | 200 psi |
Compatible Vehicle Type | Trucks |
Description
Tire Valve, Product Type Metric Rim Hole Valve, Mounting Type Clamp-In, Valve Stem Angle 27 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 1 9/16 in, Overall Diameter 1/4 in, Material Brass, Features 27 Degree Angle, Includes Core, Dome Cap, Nut, O-Ring, Maximum Rim Hole Size 0.39 in, Standards ETRTO V3-20-5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B53 (B53)
- LUMILEDS 4000C1 Incandescent Sealed Beam - Single Commercial Pack (4000C1)
- JOHNSON PUMP Johnson Pump 28703 Aerating Pump 750 GPH Straight (28703)
- NOCO Battery Charger, 15 A Input, 6 ft L Cable (GEN5X3)
- HALTEC Large Bore Hand Bendable Extension, 20.5" (753S-20 1/2)
- HALTEC Air-Flexx Valve Extension, 8-7/16" (HE-345)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK50 (TV-413-50)
- HALTEC Light Extension, 5-1/8" (HE-392)
- HALTEC Hex Valve Cap, 1 in. L, 19/32 in. D (A-149)
- HALTEC Air-Flexx Valve Extension, 16-5/16" (HE-347)
- SLIME Anodized Valve Caps, 4 Pc., Silver (20131)
- Haltec Tire Valves & Valve Caps