Shop All Tire Valves & Valve Caps
Haltec
Tire Valve, Large Bore, 6in, Brass
Mfr # WH-45-6
Zoro # G7573632
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Use With Tires/Wheel
- Valve Size Large Bore
- Rim Hole Size 0.625 in, 0.812 in, 0.5 in NPT
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # WH-45-6
- Zoro # G7573632
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Large Bore |
Rim Hole Size | 0.625 in, 0.812 in, 0.5 in NPT |
Length | 6 in |
Thread Size | 0.482-26 |
Overall Length | 6 in |
Minimum Rim Hole Size | 0.5 in |
Maximum Rim Hole Size | 0.812 in |
Overall Diameter | 1/2 in |
Details
Material | Brass |
Item | Tire Valve |
For Use With | Tires/Wheel |
Color | Black |
Includes | Core, Hex Cap, O-Ring |
Standards | TR-J4000-6 |
Max. Air Pressure | 200 psi |
Product Type | Swivel Valve |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 200 psi |
Valve Stem Angle | 90 Degrees |
Valve Shape | L-Shape |
Description
Tire Valve, Product Type Swivel Valve, Mounting Type Clamp-In, Valve Stem Angle 90 Degrees , Valve Shape L-Shape, Valve Size Large Bore, Thread Size 0.482-26, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Black, Overall Length 6 in, Overall Diameter 1/2 in, Material Brass, Includes Core, Hex Cap, O-Ring, Maximum Rim Hole Size 0.812 in, Minimum Rim Hole Size 0.5 in, Standards TR-J4000-6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1277)
- NGK STANDARD SPARK PLUG(PR-EA/BX-10) (2641)
- OPTIX Wiper Blade, Beam, Rubber, 22" Size (OTV221)
- WAI GLOBAL ALTND IRIF (12356N)
- HALTEC Tubeless Truck Valve (80 MS-27)
- HALTEC Valve Cap Core Remover, 5 in. L (310)
- HALTEC Alcoa Grommet Seal Tire Valve, TV-552 (TV-552)
- HALTEC Rigid Brass Valve Extension, 8 in. L (867-8)
- HALTEC Rigid Brass Valve Extension, 10-3/4" (867-10 3/4)
- HALTEC Metric Rim Hole Valve (70-MS-7)
- HALTEC Truck/Bus Tire Valve, 1 1/8 In, PK10 (TV-575A)
- Haltec Automotive Tire & Wheel