Shop All Tire Valves & Valve Caps
Haltec
Tire Valve, for Aluminum Rim, 1.94 In
Mfr # TV-554D
Zoro # G4616245
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Valve Size Standard Bore
- Features Corrosion Resistant, Larger Sealing Surface, Longer Sealing Life
- Rim Hole Size 9.7 mm
- For Use With Aluminum Wheel
- Max. Air Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-554D
- Zoro # G4616245
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Rim Hole Size | 9.7 mm |
Length | 1 47/50 in |
Thread Size | 0.305-32 |
Overall Length | 1 15/16 in |
Overall Diameter | 1/4 in |
Maximum Rim Hole Size | 0.382 in |
Details
Features | Corrosion Resistant, Larger Sealing Surface, Longer Sealing Life |
For Use With | Aluminum Wheel |
Max. Air Pressure | 200 psi |
Material | Metal |
Item | Truck Valve |
Color | Brass |
Product Type | Grommet Seal Valve |
Compatible Vehicle Type | Trucks |
Maximum Operating Air Pressure | 200 psi |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 60 Degrees |
Valve Shape | L-Shape |
Description
Truck Valve, Product Type Grommet Seal Valve, Mounting Type Clamp-In, Valve Stem Angle 60 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 1 15/16 in, Overall Diameter 1/4 in, Material Metal, Features Corrosion Resistant, Larger Sealing Surface, Longer Sealing Life, Maximum Rim Hole Size 0.382 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 8Pk1330 (8PK1330)
- POWERBUILT Flexible Hose Clamp Pliers (647830)
- PEERLESS Chain Tighteners, Truck-Spring, PK2 (QG20073)
- WAI GLOBAL Starter, KUBOTA TRACTOR, 14kW12 Volt, CW, 9Tooth Pinion (18419N)
- HALTEC 90°-Bend Tubeless Air/Liquid Valve (TV-622A)
- HALTEC Valve Stem Installation Tool (TL-665-1)
- HALTEC Truck Valve Extension, 7 In, PK2 (N-1195-7-2)
- HALTEC Snap In Tire Valve, 1 1/2 In, PK50 (TV-414-50)
- HALTEC Air-Flexx Valve Extension, 16-5/16" (HE-347)
- HALTEC Flexible Valve Extension, 5-11/16 in. L (HE-343)
- MILTON INDUSTRIES Valve Core Bulk 100 (404-100)
- Haltec Tire Valves & Valve Caps