Shop All Tire Valves & Valve Caps
Haltec
Tire Valve, Double Seal Cap
Mfr # TV-416MC
Zoro # G4596261
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rim Hole Size 0.453 in
- Max. Air Pressure 200 psi
- For Use With Ford (F) Series Trucks with Dual Wheels
- Material Metal
- Valve Size Standard Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-416MC
- Zoro # G4596261
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.453 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Overall Length | 1 1/4 in |
Maximum Rim Hole Size | 0.453 in |
Overall Diameter | 1/4 in |
Details
Max. Air Pressure | 200 psi |
For Use With | Ford (F) Series Trucks with Dual Wheels |
Material | Metal |
Item | Truck Valve |
Color | Brass |
Product Type | Clamp-In Valve |
Valve Shape | L-Shape |
Compatible Vehicle Type | Ford "F" Series Trucks with Dual Wheels |
Maximum Operating Air Pressure | 130 psi |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 20 Degrees |
Description
Truck Valve, Product Type Clamp-In Valve, Mounting Type Clamp-In, Valve Stem Angle 20 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Ford In.F In. Series Trucks with Dual Wheels, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 130 psi, Color Brass, Overall Length 1 1/4 in, Overall Diameter 1/4 in, Material Metal, Maximum Rim Hole Size 0.453 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT154)
- REESE Combo Connector, 7-Way RV And 4-Flat (74682)
- STENS Ignition Coil For Honda GC135, GC160, GC190, GCV135 30500-ZL8-004; (440-080)
- CAMCO A/C GASKET 14IN X 14IN UNIVERSAL (25071)
- HALTEC SLB Swivel Valve Complete, 8" (M-1950-8)
- HALTEC 90°-Bend Tubeless Air/Liquid Valve (TV-622A)
- HALTEC High Pressure Tire Valve, 2 In, PK50 (TV-602-HPA)
- HALTEC Valve System, 3/4 in. L, 0 to 200 psi (H-41)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK25 (TV-413-25)
- HALTEC Bore Valve Core, For Thruck/Busses, PK100 (A-100-VC-1)
- SLIME Anodized Valve Caps, 4 Pc., Red (20129)
- Haltec Automotive Tire & Wheel