Shop All Tire Valves & Valve Caps
Haltec
Tire Valve Core Housing, Air Liquid, PK10
Mfr # TV-CH-1
Zoro # G4558897
product price: $18.79
/pk 10, $1.88/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Pressure 200 psi
- For Use With TR-218 and TR-220 Valves
- Material Brass
- Valve Size Standard Bore
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-CH-1
- Zoro # G4558897
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Overall Diameter | 1/2 in |
Overall Length | 1 3/4 in |
Details
Max. Air Pressure | 200 psi |
Item | Tire Valve Core Housing |
For Use With | TR-218 and TR-220 Valves |
Material | Brass |
Color | Brass |
Product Type | Tire Valve Core Housing |
Maximum Operating Air Pressure | 200 psi |
Valve Stem Angle | 180 Degrees |
Minimum Operating Air Pressure | 0 psi |
Valve Shape | L-Shape |
Description
Tire Valve Core Housing, Product Type Tire Valve Core Housing, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 1 3/4 in, Overall Diameter 1/2 in, Material Brass, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Lube Filter Fits Ford New Holland 1720 1910 1920 2100 2110 212 (SBA340500410)
- SPEC-D TUNING 94-98 Ford Mustang Crystal Housing Headlights Black (2LCLH-MST94JM-TM)
- GATES Auto V-Belt, Industry Number 9570HD (9570HD)
- WIX FILTERS Hyd Filter, 51826 (51826)
- HALTEC Truck Tire Valve, 4 3/4 In, PK10 (TV-509)
- HALTEC Valve Cap Core Remover, 5 in. L (310)
- HALTEC Snap In Tire Valve, 7/8 In, PK50 (TV-412-50)
- HALTEC Truck/Bus Tire Valve, 5 In, PK50 (TV-574A)
- HALTEC LB Double Bend Swivel Valve, 7-1/2" (WH-70-J-667)
- HALTEC High Pressure Tire Valve, 1 1/4 In, PK50 (TV-600-HPA-50)
- DEVCON Slime Chrome Tire Valve Caps Silver (2048-A)
- Haltec Tire Valves & Valve Caps