Shop All Tire Valves & Valve Caps
Haltec
Tire Valve, 4-3/8 in. L, 0 to 200 psi, PK10
Mfr # TV-573-13
Zoro # G4016419
product price: $72.15
/pk 10, $7.22/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 200 psi
- For Use With Steel Truck Rims
- Thread Size 5/16-32 in
- Rim Hole Size 0.625 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-573-13
- Zoro # G4016419
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 5/16-32 in |
Rim Hole Size | 0.625 in |
Valve Size | Standard Bore |
Diameter | 3/4 in |
Length | 4 3/8 in |
Overall Length | 4 3/8 in |
Maximum Rim Hole Size | 0.625 in |
Overall Diameter | 3/4 in |
Description
Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 5/16-32 in, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Gold, Overall Length 4 3/8 in, Overall Diameter 3/4 in, Material Brass, Features Used on Both Demountable and Non-Demountable Rims, Includes Rubber Grommet, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 97-05 Chevrolet Venture 1 Piece Crystal Headlights Chrome (2LCLH-VENT97-RS)
- FAIRCHILD INDUSTRIES Kd2019A - 1971-1980 Ih Scout Ii Belt Weatherstrip Kit (KD2019A)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480/400-8 4 Hole (30040)
- MARADYNE FLUID POWER GROUP Filter Elmnt, 30 Series, 10 Micron, Cellulse (FPE30-10N)
- HALTEC Screwdriver Valve Cap, 1/2 in. D (753S-8)
- HALTEC Tire Valve, 2 3/8 In, PK10 (90 MS-27)
- HALTEC Alcoa O-Ring Seal Tire Valve, TV-542 (TV-542)
- HALTEC LB Repair Valve, 2-7/8" (LB-219*)
- HALTEC Aluminum Tire Valve, .453 In Hole Size (N-1600)
- HALTEC SLB Swivel Valve Complete, 8" (M-1950-8)
- KEN-TOOL Tire Valve Installer (KEN29850)
- Haltec Tire Valves & Valve Caps