Shop All Tire Valves & Valve Caps
Haltec
Tire Valve, 3-3/4 in. L, 0 to 200 psi, PK10
Mfr # TV-572-13
Zoro # G4016428
product price: $48.85
/pk 10, $4.89/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range -40 Degrees to 250 Degrees F
- Features Used on Both Demountable and Non-Demountable Rims
- Standards TR572
- Length 3 3/4 in
- Rim Hole Size 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-572-13
- Zoro # G4016428
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Length | 3 3/4 in |
Rim Hole Size | 0.625 in |
Valve Size | Standard Bore |
Diameter | 3/4 in |
Thread Size | 5/16-32 |
Overall Length | 3 3/4 in |
Overall Diameter | 3/4 in |
Maximum Rim Hole Size | 0.625 in |
Description
Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 5/16-32, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Gold, Overall Length 3 3/4 in, Overall Diameter 3/4 in, Material Brass, Features Used on Both Demountable and Non-Demountable Rims, Includes Rubber Grommet, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B66 (B66)
- BALDWIN FILTERS Air Filter, 2-3/8 x 8-15/32 in. (PA2535)
- ZEROSTART Engine Heater - 1000W 120V, 1-3/4in. Thread Mack (8600813)
- MIDWEST FASTENER 7/16"-20 x 1-1/2" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75402)
- HALTEC Standard Bore Valve Core Tool (TL-635)
- HALTEC Screwdriver Valve Cap, 1 in. L (A-148)
- HALTEC Shock Strut Valve (H-798)
- HALTEC Truck Valve Extension, 6 1/16 In, PK10 (HE-383)
- HALTEC Alcoa Grommet Seal Tire Valve, TV-552 (TV-552)
- HALTEC Air-Flexx Valve Extension, 8-7/16" (HE-345)
- HALTEC Tire Valve, Stdrd Bore, 2in, Brass, PK10 (N-1147A)
- Haltec Tire Valves & Valve Caps