Shop All Tire Repair & Maintenance Kits
Haltec
Tire Tread Depth Gauge, PK20
Mfr # GA-190-20
Zoro # G4587414
product price: $44.15
/pk 20, $2.21/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pocket Clip
- Material Brass
- Calibration 0.0313 in
- Size 0-32 32NDS
- Used For Tires, wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # GA-190-20
- Zoro # G4587414
- Country of Origin Multiple
- Category Tire Repair & Maintenance Kits
Dimensions
Size | 0-32 32NDS |
Overall Length | 3 in |
Tread Depth Calibration Increments | 1/32 in |
Details
Item | Tread Depth Gauge |
Includes | Pocket Clip |
Material | Brass |
Calibration | 0.0313 in |
Used For | Tires, wheels |
Features | Measures Tread Left on Tire |
Product Type | Tire Tread Gauge |
Finish | Chrome Plated |
Gauge Type | Pencil |
Description
Tread Depth Gauge, Product Type Tire Tread Gauge, Gauge Type Pencil, Material Brass, Overall Length 3 in, Tread Depth Calibration Increments 1/32 in, Tire Pressure Calibration Increments Not Applicable, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Includes Pocket Clip, Features Measures Tread Left on Tire, Finish Chrome Plated, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M RESTORATION SYSTEM PLSTC (39008)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT310)
- VELVAC 6.5X6 Stud Mount Convex S.Steel, 708156-5 (708156-5)
- LISLE BATTERY CARRIER (LI57850)
- HALTEC Standard Bore Tool, 3 in. L, 3/4 in. D (IN-20)
- HALTEC Old Style TR CH1 Tractor Tire Core Housing (TV-CH-1)
- HALTEC Standard Bore Core Tool, 11 in. L, 1 in. D (TL-633)
- HALTEC Earthmover O-Ring, 25 in. L, 3/8 in. D (OR-325-T-1)
- HALTEC Rubber Grommet, for TV500 Series, PK10 (G-170)
- HALTEC HALTEC Radial Truck Tire Bead Seater, 22.5/24.5" (TC-70) (TC-70)
- AMP TIRES Mud Terrain Attack MT 121Q E10 Ply BSW Tire (AM375941)
- Haltec Tire Repair & Maintenance Kits