Shop All Tire Inflation Kits
Haltec
Tire Inflator, 1/4-18 NPT, Blue
Mfr # 89XDA
Zoro # G8765181
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Digital Display Air Gauge
- Material Aluminum
- Color/Finish Blue
- Calibration 5 to 145 psi
- Thread Size 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # 89XDA
- Zoro # G8765181
- Country of Origin Singapore
- Category Tire Inflation Kits
Dimensions
Thread Size | 1/4"-18 |
Details
Includes | Digital Display Air Gauge |
Material | Aluminum |
Color/Finish | Blue |
Item | Tire Inflator |
Calibration | 5 to 145 psi |
Features | Automatically Inflates or Deflates to target psi when attached to Tire Position |
Standards | UL Listed |
Product Type | Vehicle Tire Inflators |
Color | Blue |
Thread Standard | NPT |
Minimum Operating Air Pressure | 5 psi |
Maximum Operating Air Pressure | 145 psi |
Gauge Type | Digital |
Pressure Increments | 1 psi |
Number of Tire Inflators | 1 |
Description
Tire Inflator, Product Type Vehicle Tire Inflators, Chuck Type Not Applicable, Includes Digital Display Air Gauge, Maximum Operating Air Pressure 145 psi, Head Style Not Applicable, Number of Tire Inflators 1, Pressure Increments 1 psi, Thread Size 1/4 In.-18, Hose Length Not Applicable, Thread Standard NPT, Material Aluminum, Minimum Operating Air Pressure 5 psi, Features Automatically Inflates or Deflates to target psi when attached to Tire Position, Standards UL Listed, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Low side E-Z Snap R134a 14mm-F x 13mm (ME82224)
- SHURFLO PRO BLASTERII Washdown Pump Ultimate - 12 VDC, 5.0 GPM (4258-153-E09)
- WALKER Connector 2008-2011 Ford Focus 2.0L, 41940 (41940)
- MILTON Tubeless Tire Valve, 2", TR425, PK10 (425-10)
- HALTEC Z Bore, Inflator Adapter (Z12B)
- HALTEC Long Core Remover Tool (N-1710)
- HALTEC Clip-On Air Chuck (H-5265)
- HALTEC Tractor Air Liquid Gauge, 5-45 psi (GA-125)
- HALTEC Extended Lock on Chuck, Open (ES-306)
- HALTEC High Pressure Inflating Connection, Bent (H-6116B)
- ROADPRO Tire Gauge, 10 to 120 psi Pressure Range (RP3292D)
- Haltec Tire Inflation Kits