Shop All Tire Inflation Kits
Haltec
Tire Inflator, 0 to 125 psi, 11 in.
Mfr # RI-250-20
Zoro # G4016330
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating and Checking Pressure
- Includes Regulator
- Material Steel
- Application Inflating and Checking Pressure
- Hose Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # RI-250-20
- Zoro # G4016330
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 20 ft |
Size | 11 in |
Thread Size | 1/4 in |
Dimension | 11 in |
Description
Tire Inflator, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Lock-On, Includes Regulator, Maximum Operating Air Pressure 125 psi, Head Style Single, Number of Tire Inflators 1, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 20 ft, Thread Standard NPT, Material Steel, Minimum Operating Air Pressure 0 psi, Features Hands-Free Inflation, Standards Not Applicable, Application Inflating and Checking Pressure, Color Red, Gauge Type Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K081264HD (K081264HD)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 13,000 lb. (PM107)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BBS1140 Extreme Performance Microfiber Towels - 4 Pack (BBS1140)
- GUMOUT Carburetor Cleaner, Aerosol Can, 16 oz, Solvent, Liquid (800002230)
- HALTEC Inflator Gauge, 10 to 120 psi, 6 ft. (I-405-6M)
- HALTEC Large Bore Clip-on Chuck Hard Seal, 4" Sz (H-4660B)
- HALTEC Inflator Adapter (IN-95)
- HALTEC Ball Foot Air Chuck, w/Clip (CH-315)
- HALTEC Special GA-274 Gauge, w/CH-335, 0-160 psi (N-1055)
- HALTEC Straight Lock-On Chuck, Open (CH-300-OP)
- MILWAUKEE TOOL Compact Inflator Kit, Cordless, 120 PSI (2475-21XC, 48-11-2440)
- Haltec Tire Inflation Kits