Shop All Tire Inflation Kits
This Product is Discontinued
Haltec
Tire Inflation System, 145 PSI (Discontinued)
Mfr # 89TRL-6B
Zoro # G9820273
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Battery Charger, Chucks, Hoses, Ratchet Straps For Bottle, Regulator Hose, Tool Tray
- Outlet Pressure Max. (PSI) 145 psi
- Length (In.) 24 in
- For Use With Tire Valve
- Height (In.) 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # 89TRL-6B
- Zoro # G9820273
- Country of Origin Singapore
- Category Tire Inflation Kits
Dimensions
Length (In.) | 24 in |
Height (In.) | 55 in |
Width (In.) | 20 in |
Overall Length | 24 in |
Overall Height | 55 in |
Overall Width | 20 in |
Details
Includes | Battery Charger, Chucks, Hoses, Ratchet Straps For Bottle, Regulator Hose, Tool Tray |
Outlet Pressure Max. (PSI) | 145 psi |
For Use With | Tire Valve |
Item | Tire Inflation System |
Inlet Pressure (PSI) | 145 psi |
Inlet Pressure | 145 psi |
Description
Tire Inflation System, Overall Width 20 in, Overall Length 24 in, Overall Height 55 in, Includes Battery Charger, Chucks, Hoses, Ratchet Straps For Bottle, Regulator Hose, Tool Tray, Inlet Pressure 145 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.