Shop All Tire Pressure & Tread Depth Gauges
Haltec
Tire Gauge and Lock-On Air Chuck for Aluminum Wheels
Mfr # GA-185-1
Zoro # G602694314
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Outside Diameter 0.4
- Width 1.3
- Height 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # GA-185-1
- Zoro # G602694314
- Country of Origin China
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Length | 12 |
Outside Diameter | 0.4 |
Width | 1.3 |
Height | 0.6 |
Description
Tire Gauge features a forging design that has a straight-on connection and 180° reverse angle chuck that helps prevent scratching of aluminum wheels. easy-to-read nylon indicator bar with a hang-up ring. Calibration of 10 to 150 psi in 2-lb. increments. Chrome finish.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURNING POINT PROPELLERS Hustler Propeller 14.25 x 17, 3-Blade Aluminum, RH Rotation (21501711)
- BALDWIN FILTERS Air Filter, 3-7/16in. L x 1-21/32in. dia. (PT9537-MPG)
- ECCO SAFETY GROUP DIRECTIONAL, 12 LEDS, FLEXIBLE, SURFACE MOUNT, DUAL COLOR, 12-24VDC, AMBER/WHITE (ED3794AW)
- ECCO SAFETY GROUP MOUNTING PLATE ACCESSORY METAL PLATE W/HIGH BOND TAPE FOR USE W/MAGNET MOUNT BEA (EZ2000HBT)
- HALTEC Inflation Gauge (I-405-3M/315)
- HALTEC Tread Depth Gauge, Aluminum, 7 in. L (N-1410)
- HALTEC Tread Depth Gauge, Plastic, 3 in. (DT-190-32)
- HALTEC Tread Depth Gauge, Pencil, 1/32 in Tread Dp Calibration Increments, Brass, Pocket Clip (GA-190)
- MILTON INDUSTRIES SRVC GAGE 160PSI DUAL HEAD (MIS-976)
- AME Whip Hose, OTR, 20 ft., 1/2", Dial Gauge (24861)
- TRU-FLATE Tire Tread Depth Gauge, 1/32 in Tread Dp Calibration Increments, Steel, Pocket Clip (40-395)
- Haltec Tire Pressure & Tread Depth Gauges