Shop All Tire Valves & Valve Caps
Haltec
Tank Valve, 27/32"
Mfr # TV-401
Zoro # G0852402
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pressure Containers
- Connection NPT
- NPT Inlet (In.) 1/8 in
- For Use On Pressure Containers
- Inlet (In.) 1/8 in (NPT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-401
- Zoro # G0852402
- Country of Origin China
- Category Tire Valves & Valve Caps
Details
Item | Tank Valve,27/32" |
Application | Pressure Containers |
Connection | NPT |
NPT Inlet (In.) | 1/8 in |
For Use On | Pressure Containers |
Inlet (In.) | 1/8 in (NPT) |
Accessory Type | Tank Valve,27/32" |
Description
Tank Valve,27/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha10575C (HA10575C)
- PIT POSSE Pit Posse PP2709 Metric Bolt Kit; 185 Piece (PP2709)
- DONALDSON Air Filter, Safety Radialseal, P535396 (P535396)
- WEGMANN AUTOMOTIVE BX/25 COATED MAG WEIGHT (FN040)
- HALTEC Truck/Bus Tire Valve, 2 In, PK10 (TV-500A-10)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK10 (TV-572A-10)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK25 (TV-572A-25)
- HALTEC Quick Change Valve Tool (51025)
- HALTEC Clamp-In Tire Valve, PK5 (TV-417)
- HALTEC Tire Valve, 0.406-28 Thread Size, 2" L (QS-500)
- SLIME High Performance Valves - 1 - TR416 (20128)
- Haltec Automotive Tire & Wheel