Shop All Tire Valves & Valve Caps
Haltec
Straight Valve, 1-5/8 in. L, 0 to 200 psi
Mfr # H-45
Zoro # G4016181
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hex Cap
- Material Brass
- Standards TR J-670
- Length 1 5/8 in
- Thread Size 31/64-26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # H-45
- Zoro # G4016181
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Length | 1 5/8 in |
Thread Size | 31/64-26 |
Rim Hole Size | 0.812 in |
Diameter | 1/2 in |
Valve Size | Large Bore |
Maximum Rim Hole Size | 0.812 in |
Overall Diameter | 1/2 in |
Overall Length | 1 5/8 in |
Description
Straight Valve, Product Type Spud and Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Large Bore, Thread Size 31/64-26, Compatible Vehicle Type Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Gold, Overall Length 1 5/8 in, Overall Diameter 1/2 in, Material Brass, Features Used with All Large Bore Swivel Valves, Includes Hex Cap, Maximum Operating Temperature 250 Degrees F, Maximum Rim Hole Size 0.812 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A60102 PurolatorONE Advanced Air Filter (A60102)
- CRC 12 oz. Brake Caliper Grease Tub Black (05353)
- SHOPSOL Welding Creeper, 500 lb. Capacity (1010483)
- BIG RED Torin Manual 6000 lb Double Lock Jack Stands (T43002A)
- HALTEC Truck/Bus Tire Valve, 2 In, PK100 (TV-500A-100)
- HALTEC Large Bore Tool, 2 in. L, 3/4 in. D (TL-690)
- HALTEC Tire Valve, for Aluminum Rim, 2.6 In (TV-555D)
- HALTEC Tire Valve, 2 3/8 In, PK10 (90 MS-27)
- HALTEC Truck/Bus Tire Valve, 1 1/8 In, PK10 (TV-575A)
- HALTEC Plastic Rim Nut (Tr-Ln-10) Tire Valve (LN-10)
- MILTON INDUSTRIES 4-in-1 Steel-Plated Tire Valve Repair Tool (S-445)
- Haltec Tire Valves & Valve Caps