Shop All Tire Valves & Valve Caps
Haltec
Standard Bore Tool, 4 Way Valve
Mfr # TL-610
Zoro # G4568331
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Used For Tires, Wheels
- Includes 4 Way Tool
- Features Cadmium-Plated, Corrosion Resistant, Inserts and Removes Cores, Repairs and Reconditions Inside and Outside Valve Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TL-610
- Zoro # G4568331
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 2 in |
Overall Diameter | 3/4 in |
Overall Length | 2 in |
Overall Width | 3/4 in |
Details
Item | 4-Way Valve Tool |
Color | Silver |
Material | Metal |
Used For | Tires, Wheels |
Includes | 4 Way Tool |
Features | Cadmium-Plated, Corrosion Resistant, Inserts and Removes Cores, Repairs and Reconditions Inside and Outside Valve Threads |
Product Type | 4-Way Valve Tool |
Description
4-Way Valve Tool, Product Type 4-Way Valve Tool, Material Metal, Overall Length 2 in, Overall Width 3/4 in, Overall Height 2 in, Overall Diameter 3/4 in, Color Silver, Includes 4 Way Tool, Features Cadmium-Plated, Corrosion Resistant, Inserts and Removes Cores, Repairs and Reconditions Inside and Outside Valve Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Cable Tie Mount - Natural - #10 Screw - 100-Piece (199263)
- JJ KELLER Drivers Logbook, w/Carbon (8533)
- ECCO PIR Motion Sensor, Black (EZ0120)
- SHARK INDUSTRIES Lift Pads Clear for Challenger - Urethane Snap-in (51674)
- HALTEC Truck/Bus Tire Valve, 5 In, PK50 (TV-574A)
- HALTEC Oval Valve, for 16" Wheel (H-501OV)
- HALTEC Large Bore Tool, 2 in. L, 3/4 in. D (TL-690)
- HALTEC Alcoa Grommet Seal Tire Valve, TV-552 (TV-552)
- HALTEC Truck/Bus Tire Valve, 1 1/8 In, PK10 (TV-575A)
- HALTEC Valve Extension Assembly Tool (TL-632)
- MILTON Truck Valve Extension, 4-1/8" (S-440-4)
- Haltec Tire Valves & Valve Caps