Shop All Tire Repair & Maintenance Kits
Haltec
Standard Bore Tool, 3 in. L, 3/4 in. D
Mfr # IN-20
Zoro # G4016315
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Nitrogen Purging And Inflation
- Length 3 in
- Includes Core Remover
- Material Brass, Plastic, Steel
- Features 1/4 Female NPT Allows Easy Attachment to Air Hose, Clip-On Style Chuck, Ideal for Nitrogen Purging and Inflation, Reduces Inflation Time by 50%, Retractable Core Housing Allows Safe Removal and Replacement of Valve Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # IN-20
- Zoro # G4016315
- Country of Origin Singapore
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 3 in |
Diameter | 3/4 in |
Width | 0.75 in |
Overall Width | 3/4 in |
Overall Length | 3 in |
Overall Height | 3 in |
Overall Diameter | 3/4 in |
Details
Used For | Nitrogen Purging And Inflation |
Includes | Core Remover |
Material | Brass, Plastic, Steel |
Features | 1/4 Female NPT Allows Easy Attachment to Air Hose, Clip-On Style Chuck, Ideal for Nitrogen Purging and Inflation, Reduces Inflation Time by 50%, Retractable Core Housing Allows Safe Removal and Replacement of Valve Core |
Item | Standard Bore Tool |
Color | Clear |
Application | Ideal For Quick Lube Centers And Auto Dealerships |
Number of Pieces | 1 |
Product Type | Automatic Tire Inflation System Accessories |
Description
Standard Bore Tool, Product Type Automatic Tire Inflation System Accessories, Material Brass, Plastic, Steel, Overall Length 3 in, Overall Width 3/4 in, Overall Height 3 in, Overall Diameter 3/4 in, Color Clear, Includes Core Remover, Features 1/4 Female NPT Allows Easy Attachment to Air Hose, Clip-On Style Chuck, Ideal for Nitrogen Purging and Inflation, Reduces Inflation Time by 50 Percent, Retractable Core Housing Allows Safe Removal and Replacement of Valve Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICOR LIGHTING Nicor Lighting 10370LENS 4 ft. Replacement Wraparound Clear Lens for 10370EB & ACW-20-4S (10370LENS)
- COAST2COAST WHEEL COVER, IMP;2018 TERRAIN;BLK;17;5 DBL SPK (IMP417BLK)
- CODE 3 Hood/Flush Mount, MR6 Amber LED (MR6-A)
- A & I PRODUCTS AL667H-CO Connector Link 4" x5" x1" (A-AL667HCO)
- HALTEC Standard Bore Core Tool, 11 in. L, 1 in. D (TL-633)
- HALTEC HALTEC Radial Truck Tire Bead Seater, 22.5/24.5" (TC-70) (TC-70)
- HALTEC Rubber Grommet, for TV500 Series, PK10 (G-170)
- HALTEC Core Housing, for TV-618A, PK10 (TV-CH-3)
- HALTEC Tire Tread Depth Gauge, PK20 (GA-190-20)
- HALTEC Earthmover O-Ring, 25 in. L, 17/64 in. D (OR-25-T-1)
- X-TRA SEAL Tire Repair, 12 x 8 In., Plastic (12-362Kit)
- Haltec Tire Repair & Maintenance Kits