Shop All Tire Valves & Valve Caps
Haltec
Standard Bore Tool, 2 in. L, 3/4 in. D
Mfr # TL-695
Zoro # G4016105
original price:
$17.69
5% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Core Remover
- Used For Air Liquid Valves
- Width 0.75 in
- Material Steel
- Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TL-695
- Zoro # G4016105
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Width | 0.75 in |
Diameter | 3/4 in |
Length | 2 in |
Overall Height | 2 in |
Overall Length | 2 in |
Overall Width | 3/4 in |
Overall Diameter | 3/4 in |
Details
Includes | Core Remover |
Used For | Air Liquid Valves |
Item | Standard Bore Tool |
Material | Steel |
Color | Silver |
Features | Large Bore Valve Core Insertion Tool, Repairs Internal and External Threads |
Type | Four-Way |
Number of Pieces | 1 |
Application | It Is A Tool That Repairs The Internal And External Threads |
Product Type | Four-Way Tool |
Description
Standard Bore Tool, Product Type Four-Way Tool, Material Steel, Overall Length 2 in, Overall Width 3/4 in, Overall Height 2 in, Overall Diameter 3/4 in, Color Silver, Includes Core Remover, Features Large Bore Valve Core Insertion Tool, Repairs Internal and External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Inflator, Pistol Grip with 0-200psi Digital Gauge (42072)
- AUTOTEX Wiper Motor, J3 Series, 24V, 28nm Torque (H137)
- S&G TOOL AID TIRE TREAD DEPTH GAUGE (SG65140)
- TRUCK-LITE Lamp, Led Clearance/Marker, 2-1/2 Round 4-13 Diode Pattern, Yellow (1050A-P)
- HALTEC Long Collar Extension, 1.18" (HE-389)
- HALTEC SLB Swivel Valve Complete, 8" (M-1950-8)
- HALTEC Valve Stem Installation Tool (TL-665-1)
- HALTEC Extension, 8" (HE-394)
- HALTEC Valve Bore Adapter, PK5 (8807N-4)
- HALTEC Truck Valve Extension, 7 In, PK2 (N-1195-7-2)
- MILTON Tubeless Tire Valve, 1-1/4", TR415, PK500 (415-500)
- Haltec Tire Valves & Valve Caps