Shop All Tire Valves & Valve Caps
Haltec
Snap In Tire Valve, 7/8 In, PK50
Mfr # TV-412-50
Zoro # G4602963
original price:
$15.29
5% off
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Air Pressure 65 psi
- Length 7/8 in
- Color Black
- For Use With Automobile Rims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # TV-412-50
- Zoro # G4602963
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Length | 7/8 in |
Rim Hole Size | 0.453 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Maximum Rim Hole Size | 0.453 in |
Overall Length | 7/8 in |
Details
Material | Rubber |
Max. Air Pressure | 65 psi |
Color | Black |
For Use With | Automobile Rims |
Item | Tire Valve |
Product Type | Tire Valve |
Maximum Operating Air Pressure | 65 psi |
Compatible Vehicle Type | Automobiles |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Valve Shape | L-Shape |
Description
Tire Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 65 psi, Color Black, Overall Length 7/8 in, Overall Diameter Not Applicable, Material Rubber, Maximum Rim Hole Size 0.453 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIELDS Live Well Series 149 Hose, 50' (116-149-1186)
- GROTE Copper Lug, 8 Ga, 1/2", PK2 (82-9539)
- WESTAR 1977-84 Chevrolet Truck Applications Trans Mount, Em-2107 (EM-2107)
- VESTIL 8438 lb. Basement Floor Jack 100" Max. Lifting H. (FJB-100)
- HALTEC Plastic Rim Nut (Tr-Ln-10) Tire Valve (LN-10)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK50 (TV-415-50)
- HALTEC Truck Valve Extension, 1 3/16 In, PK10 (6358)
- HALTEC Aluminum Rim Valve (H-543C)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK25 (TV-572A-25)
- HALTEC Short, Air Liquid Valve (TV-618B)
- HALTEC Air-Flexx Valve Extension, 16-5/16" (HE-347)
- Haltec Automotive Tire & Wheel