Shop All Tire Valves & Valve Caps
Haltec
Snap In Tire Valve, 2 In, PK50
Mfr # TV-425-50
Zoro # G4584596
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Valve Size Standard Bore
- Color Black
- Material Rubber
- For Use With Automobile Rims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # TV-425-50
- Zoro # G4584596
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Length | 2 in |
Valve Size | Standard Bore |
Rim Hole Size | 0.625 in |
Thread Size | 0.305-32 |
Overall Length | 2 in |
Maximum Rim Hole Size | 0.625 in |
Details
Color | Black |
Item | Tire Valve |
Material | Rubber |
For Use With | Automobile Rims |
Max. Air Pressure | 65 psi |
Product Type | Tire Valve |
Minimum Operating Air Pressure | 0 psi |
Compatible Vehicle Type | Automobiles |
Valve Stem Angle | 180 Degrees |
Maximum Operating Air Pressure | 65 psi |
Valve Shape | L-Shape |
Description
Tire Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 65 psi, Color Black, Overall Length 2 in, Overall Diameter Not Applicable, Material Rubber, Maximum Rim Hole Size 0.625 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Motor Oil, 10W-30, Synthetic Blend, 5 Qt (881161)
- JR PRODUCTS JR Products 01274 Safety Lock Pin - 1/4" x 2-1/2" Usable Length (01274)
- OIL EATER Oil Eater Orange Cleaner/Degreaser, 5 gal Drum, Concentrated, Water Based (AOD5G11904)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2855)
- HALTEC Rigid Brass Valve Extension, 8 in. L (867-8)
- HALTEC Plastic Rim Nut (Tr-Ln-10) Tire Valve (LN-10)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK50 (TV-415-50)
- HALTEC Tire Valve, Large Bore, 4-11/16in, Brass (WH-330-J-690)
- HALTEC Light Extension, 2" (HE-370)
- HALTEC Alcoa O-Ring Seal Tire Valve - Bag Of 10, TV-546E (TV-546E)
- VICTOR Hex H V Cap, Chrome, Tires, PK4 (00716-8)
- Haltec Automotive Tire & Wheel