Shop All Tire Valves & Valve Caps
Haltec
Snap In Tire Valve, 2 In, PK50
Mfr # TV-418-50
Zoro # G4621531
product price: $15.29
/pk 50, $0.31/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Valve Size Standard Bore
- For Use With Automobile Rims
- Rim Hole Size 0.453 in
- Color Black
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-418-50
- Zoro # G4621531
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Rim Hole Size | 0.453 in |
Length | 2 in |
Thread Size | 0.305-32 |
Overall Length | 2 in |
Maximum Rim Hole Size | 0.453 in |
Details
For Use With | Automobile Rims |
Color | Black |
Max. Air Pressure | 65 psi |
Material | Rubber |
Item | Tire Valve |
Product Type | Tire Valve |
Valve Stem Angle | 180 Degrees |
Maximum Operating Air Pressure | 65 psi |
Minimum Operating Air Pressure | 0 psi |
Compatible Vehicle Type | Automobiles |
Valve Shape | L-Shape |
Description
Tire Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 65 psi, Color Black, Overall Length 2 in, Overall Diameter Not Applicable, Material Rubber, Maximum Rim Hole Size 0.453 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 5-7/8" W (SC1300)
- JJ KELLER Drivers Logbook 5 In 1, Carbonless (8536)
- BUYERS PRODUCTS 24 Inch 36-LED Strip Light with 3M™ Adhesive Back - Clear And Cool (5622537)
- UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP ANGLED (TBSD-72-A)
- HALTEC Tubeless Truck Valve (80 MS-27)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK25 (TV-572A-25)
- HALTEC Double Seal Valve Cap, PK50 (DS-1-50)
- HALTEC Extension, 4" (HE-4430)
- HALTEC Tire Valve, Stdrd Bore, 2in, Brass, PK10 (N-1147A)
- HALTEC Rigid Brass Valve Extension, 8 in. L (867-8)
- MILTON Screwdriver Type Valve Cap, TR VC 2, PK100 (437)
- Haltec Automotive Tire & Wheel