Shop All Tire Valves & Valve Caps
Haltec
Snap-In Tire Valve, 2 In, PK25
Mfr # TV-425-25
Zoro # G4611302
product price: $12.29
/pk 25, $0.49/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rim Hole Size 0.625 in
- Max. Air Pressure 65 psi
- Length 2 in
- For Use With Automobile Rims
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-425-25
- Zoro # G4611302
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.625 in |
Length | 2 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Overall Length | 2 in |
Maximum Rim Hole Size | 0.625 in |
Details
Item | Tire Valve |
Max. Air Pressure | 65 psi |
For Use With | Automobile Rims |
Material | Rubber |
Color | Black |
Product Type | Tire Valve |
Maximum Operating Air Pressure | 65 psi |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Compatible Vehicle Type | Automobiles |
Valve Shape | L-Shape |
Description
Tire Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 65 psi, Color Black, Overall Length 2 in, Overall Diameter Not Applicable, Material Rubber, Maximum Rim Hole Size 0.625 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Fuel Filter, Water Block, 10 Micron, 1"NPT (44393)
- ILC Replacement For Skyjack, 4Pk, Sjiii 3219 24 Volts (SJIII 3219 24 VOLTS 4 PACK)
- SHURHOLD Quick Change Rotary Pad Holder - 7" Pads or Larger (YBP-5100)
- LISLE End Cap, 76mm, 14 Flute (61570)
- HALTEC Truck Valve Extension, 7 In, PK2 (N-1195-7-2)
- HALTEC Tractor Front Wheel Tire Valve, PK10 (TV-6008-10)
- HALTEC Truck Valve Extension, 1 3/16 In, PK10 (6358)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK100 (TV-572A-100)
- HALTEC Light Extension, 3-15/16" (HE-372)
- HALTEC Stabilizer and Extension Kit (225392)
- MILTON INDUSTRIES 114 TT Valve, 58, 2cd, Box 10 (MILS415)
- Haltec Automotive Tire & Wheel