Shop All Tire Valves & Valve Caps
Haltec
Snap In Tire Valve, 2 In, PK10
Mfr # TV-425-10
Zoro # G4611747
product price: $5.45
/pk 10, $0.55/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Pressure 65 psi
- Material Rubber
- For Use With Automobile Rims
- Valve Size Standard Bore
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-425-10
- Zoro # G4611747
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Length | 2 in |
Rim Hole Size | 0.625 in |
Thread Size | 0.305-32 |
Overall Length | 2 in |
Maximum Rim Hole Size | 0.625 in |
Details
Max. Air Pressure | 65 psi |
Item | Tire Valve |
Material | Rubber |
For Use With | Automobile Rims |
Color | Black |
Product Type | Tire Valve |
Compatible Vehicle Type | Automobiles |
Valve Stem Angle | 180 Degrees |
Valve Shape | L-Shape |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 65 psi |
Description
Tire Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 65 psi, Color Black, Overall Length 2 in, Overall Diameter Not Applicable, Material Rubber, Maximum Rim Hole Size 0.625 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 18 In (PT8408)
- K-TOOL INTERNATIONAL Cap Oil Drain Pan, 4-1/4 Gallon (KTI74645)
- GROTE Low-Profile Bar Lamp (49142)
- BRIGGS & STRATTON 32 Oz. Synthetic 4-Cycle Motor Oil (100074)
- HALTEC Core Removal Tool, Silver, Steel (TL-132)
- HALTEC LB Repair Valve, 2-7/8" (LB-219*)
- HALTEC Large Bore Hand Bendable Extension, 20.5" (753S-20 1/2)
- HALTEC Valve Cap Core Remover, 5 in. L (310)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK10 (TV-415-10)
- HALTEC Snap In Tire Valve, 1 1/2 In, PK10 (TV-414-10)
- HALTEC Straight Valve, 1-5/8 in. L, 0 to 200 psi (H-45)
- Haltec Automotive Tire & Wheel