Shop All Tire Valves & Valve Caps
Haltec
Snap In Tire Valve, 2 In, PK10, Color: Black
Mfr # TV-418-10
Zoro # G4611677
product price: $3.15
/pk 10, $0.32/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automobile Rims
- Max. Air Pressure 65 psi
- Color Black
- Valve Size Standard Bore
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-418-10
- Zoro # G4611677
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Length | 2 in |
Rim Hole Size | 0.453 in |
Thread Size | 0.305-32 |
Overall Length | 2 in |
Maximum Rim Hole Size | 0.453 in |
Details
For Use With | Automobile Rims |
Max. Air Pressure | 65 psi |
Color | Black |
Item | Tire Valve |
Material | Rubber |
Product Type | Tire Valve |
Valve Shape | L-Shape |
Compatible Vehicle Type | Automobiles |
Maximum Operating Air Pressure | 65 psi |
Valve Stem Angle | 180 Degrees |
Minimum Operating Air Pressure | 0 psi |
Description
Tire Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 65 psi, Color Black, Overall Length 2 in, Overall Diameter Not Applicable, Material Rubber, Maximum Rim Hole Size 0.453 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-15/32 In (BT8801-MPG)
- TIE DOWN ENGINEERING Tie Down Engineering Modular Bunk Glide OnFts - Black (86295)
- DISCO Battery Terminal Assrtmnt Adjustable Gray Plstc Tray (8804)
- BALDWIN FILTERS Lube Filter, Element Only, 6-5/32in. L (P9600)
- HALTEC Oval Valve, for 16" Wheel (H-501OV)
- HALTEC Truck/Bus Tire Valve, 3 3/8 In, PK10 (TV-571A-10)
- HALTEC Truck Valve Extension, 1 1/4 In, PK50 (HE-302)
- HALTEC Truck Valve Extension, 5 1/16 In, PK10 (HE-382)
- HALTEC Tubeless Truck Tire Valve - Bag Of 50 (TV-571A)
- HALTEC SLB Swivel Valve Complete, 8" (M-1950-8)
- MILTON INDUSTRIES Truck Valve Extension 1-3/8" (440)
- Haltec Tire Valves & Valve Caps