Shop All Tire Valves & Valve Caps
Haltec
Snap In Tire Valve, 1 1/4 In, PK500
Mfr # TV-413-500
Zoro # G4606883
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rim Hole Size 0.453 in
- Material Rubber
- For Use With Automobile Rims
- Valve Size Standard Bore
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # TV-413-500
- Zoro # G4606883
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.453 in |
Valve Size | Standard Bore |
Length | 1 1/4 in |
Thread Size | 0.305-32 |
Overall Length | 1 1/4 in |
Maximum Rim Hole Size | 0.453 in |
Details
Material | Rubber |
For Use With | Automobile Rims |
Color | Black |
Max. Air Pressure | 65 psi |
Item | Tire Valve |
Features | Ozone Resistant |
Product Type | Tire Valve |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Valve Shape | L-Shape |
Maximum Operating Air Pressure | 65 psi |
Compatible Vehicle Type | Automobiles |
Description
Tire Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 65 psi, Color Black, Overall Length 1 1/4 in, Overall Diameter Not Applicable, Material Rubber, Features Ozone Resistant, Maximum Rim Hole Size 0.453 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTA PRODUCTS Spray 'N Shine, 1-Gallon, Gallon (130901)
- PM COMPANY Light Stop 6-1/2 Oval Led (V821KR-7)
- TRAILFX LADDER RACK 1000 Pound Capacity MultiFit Powder Coated Black Steel For Trucks With Camper Shel (FCLR002B)
- DONALDSON Fuel Filter, Spin-On, P550372 (P550372)
- HALTEC Flexible Valve Extension, 7 In, PK2 (FE-300-7)
- HALTEC Alcoa O-Ring Seal Tire Valve - Bag Of 10, TV-546E (TV-546E)
- HALTEC Truck Tire Valve, 4 3/4 In, PK10 (TV-509)
- HALTEC Clamp-In Tire Valve, 1 In, PK5 (TV-575-HP)
- HALTEC Valve Fishing Tool (TL-650)
- HALTEC Light Extension, 3-15/16" (HE-372)
- HALTEC Core Removal Tool, Silver, Steel (TL-132)
- Haltec Automotive Tire & Wheel