Shop All Tire Valves & Valve Caps
Haltec
Snap In Tire Valve, 1 1/4 In, PK50
Mfr # TV-413-50
Zoro # G4533986
product price: $18.49
/pk 50, $0.37/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Size Standard Bore
- Rim Hole Size 0.453 in
- Length 1 1/4 in
- Color Black
- Max. Air Pressure 65 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-413-50
- Zoro # G4533986
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Rim Hole Size | 0.453 in |
Length | 1 1/4 in |
Thread Size | 0.305-32 |
Maximum Rim Hole Size | 0.453 in |
Overall Length | 1 1/4 in |
Details
Color | Black |
Item | Tire Valve |
Max. Air Pressure | 65 psi |
For Use With | Automobile Rims |
Material | Rubber |
Features | Ozone Resistant |
Product Type | Tire Valve |
Valve Shape | L-Shape |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 65 psi |
Valve Stem Angle | 180 Degrees |
Compatible Vehicle Type | Automobiles |
Description
Tire Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 65 psi, Color Black, Overall Length 1 1/4 in, Overall Diameter Not Applicable, Material Rubber, Features Ozone Resistant, Maximum Rim Hole Size 0.453 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING BACK-UP ALARM-MED. NOISE SURROUND- 107DB (73240)
- WESTWARD Electronic Switching Charger, Maintaining (5RXF1)
- MIDWEST CAN Midwest Can 8500 5 Gallon Self Venting Diesel Can - Yellow; Pack Of 4 (123757)
- CRP PRODUCTS P/S Hose-High Pressure, Psh0507 (PSH0507)
- HALTEC Haltec HALTV-438 1.25 in. 0.350 Valve Hole Snap-In Valve (HALTV-438)
- HALTEC Tank Valve, w/Core and VC3 Cap (TV-400S)
- HALTEC Valve Bore Adapter, PK5 (8807N-4)
- HALTEC Ford F-Series Tire Valve (TV-416/DS1)
- HALTEC Truck/Bus Tire Valve, 1 1/2 In, Pk10 (TV-501A-10)
- HALTEC Truck/Bus Tire Valve, 5 In, PK50 (TV-574A)
- HALTEC Rigid Brass Valve Extension, 10-3/4" (867-10 3/4)
- Haltec Automotive Tire & Wheel