Shop All Tire Valves & Valve Caps
Haltec
Snap In Tire Valve, 1 1/2 In, PK50
Mfr # TV-414-50
Zoro # G4528221
product price: $15.89
/pk 50, $0.32/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Pressure 65 psi
- For Use With Automobile Rims
- Rim Hole Size 0.453 in
- Valve Size Standard Bore
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-414-50
- Zoro # G4528221
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.453 in |
Valve Size | Standard Bore |
Length | 1 1/2 in |
Thread Size | 0.305-32 |
Maximum Rim Hole Size | 0.453 in |
Overall Length | 1 1/2 in |
Details
Max. Air Pressure | 65 psi |
For Use With | Automobile Rims |
Item | Tire Valve |
Material | Rubber |
Color | Black |
Product Type | Tire Valve |
Valve Shape | L-Shape |
Maximum Operating Air Pressure | 65 psi |
Compatible Vehicle Type | Automobiles |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Description
Tire Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 65 psi, Color Black, Overall Length 1 1/2 in, Overall Diameter Not Applicable, Material Rubber, Maximum Rim Hole Size 0.453 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Relay With Diode 40 Amp 5 Terminal, 091230 (091230)
- ASSENMACHER SPECIALTY TOOLS Assenmacher Specialty AHATFBASIC Basic Drive Line Filler System (AHATFBASIC)
- DAYCO Utility Belt Industrial Belt, Bp93 (BP93)
- BUYERS PRODUCTS Air Compensated Pintle Hook, 45 Ton (P45AC4)
- HALTEC Air Water Valve (TV-5905)
- HALTEC Short, Air Liquid Valve (TV-618B)
- HALTEC Truck/Bus Tire Valve, 5 In, PK50 (TV-574A)
- HALTEC Tank Valve, 27/32" (TV-401)
- HALTEC Air-Flexx Valve Extension, 16-5/16" (HE-347)
- HALTEC Rubber Grommet, .812 Valve Hole, PK25 (G-160-25)
- MILTON High Perform Tubeless Tire Valve, PK10 (409)
- Haltec Automotive Tire & Wheel