Shop All Tire Valves & Valve Caps
Haltec
Snap In Tire Valve, 1 1/2 In, PK10
Mfr # TV-414-10
Zoro # G4627095
product price: $5.75
/pk 10, $0.58/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Size Standard Bore
- Color Black
- Rim Hole Size 0.453 in
- Max. Air Pressure 65 psi
- Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-414-10
- Zoro # G4627095
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Rim Hole Size | 0.453 in |
Length | 1 1/2 in |
Thread Size | 0.305-32 |
Overall Length | 1 1/2 in |
Maximum Rim Hole Size | 0.453 in |
Details
Color | Black |
Item | Tire Valve |
Max. Air Pressure | 65 psi |
For Use With | Automobile Rims |
Material | Rubber |
Features | Ozone Resistant |
Product Type | Tire Valve |
Valve Stem Angle | 180 Degrees |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 65 psi |
Valve Shape | L-Shape |
Compatible Vehicle Type | Automobiles |
Description
Tire Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 65 psi, Color Black, Overall Length 1 1/2 in, Overall Diameter Not Applicable, Material Rubber, Features Ozone Resistant, Maximum Rim Hole Size 0.453 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ex Machine Polish, 06094, 1QT, 32 FL OZ (6094)
- BACKRACK ANTENNA BRKT, 3.50IN SQUARE WITH 7/8IN HOLE. (91008)
- PRONTO 00-05 Saturn Air Filter, Pa5359 (PA5359)
- CURT Replacement 1-1/4" Sway Control Ball (40093)
- HALTEC Truck Valve Extension, 5 1/16 In, PK10 (HE-382)
- HALTEC Truck/Bus Tire Valve, 2 In, PK100 (TV-500A-100)
- HALTEC Rigid Brass Valve Extension, 3" (867-3)
- HALTEC Tank Valve, 27/32" (TV-401)
- HALTEC TR-423 2-1/2" Snap-in Rubber Valve Stem (TV-423)
- HALTEC Tractor Front Wheel Drive Tire Valve (TV-6008)
- WESTWARD V Core Trq Tool, 1.41 oz., 3/4 In, 5 In (2HLE2)
- Haltec Automotive Tire & Wheel