Shop All Tire Valves & Valve Caps
Haltec
Single Plastic Rim Nut for Air/Liquid Valves
Mfr # LN-10
Zoro # G202697630
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.3
- Width 0.7
- Length 0.7
- Outside Diameter 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # LN-10
- Zoro # G202697630
- Country of Origin Italy
- Category Tire Valves & Valve Caps
Dimensions
Height | 0.3 |
Width | 0.7 |
Length | 0.7 |
Outside Diameter | 0.01 |
Description
Rim nut measures 1"W x 1/2"H.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Dust Cap, 3/8", Yellow 8" x4" x4" (A-C211318)
- ZEROSTART Engine Heater - 1000W 120V, 44Mm Thread Volvo (8600252)
- PHOENIX Truck Box, Topside or Underbody, Steel, 60"W, Black, Gauge: 13 ga. (STMD60)
- DAYCO Snow/ATV V-Belt, Industry Number HPX5017 (HPX5017)
- HALTEC Extension, 10" (HE-395)
- HALTEC Truck Valve Extension, 1 1/4 In, PK50 (HE-302)
- HALTEC Tire Valve, Stdrd Bore, 2-3/4in, Brass, PK10 (70 MS-27)
- HALTEC High Temp Advanced Sealing Truck Valve (TR-572-ASC)
- HALTEC Tire Valve, Double Seal Cap (TV-416MC)
- HALTEC Bushing (Tr-B6A) 10 Pk (B-6)
- TRU-FLATE V Ext, 5-1/16 In, Stl, PK10 (38-436-10)
- Haltec Tire Valves & Valve Caps