Shop All Tire Valves & Valve Caps
Haltec
Short-Short Metal Tire Valve
Mfr # TV-575-HP
Zoro # G302697691
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.01
- Length 1.75
- Height 0.7
- Width 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # TV-575-HP
- Zoro # G302697691
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Outside Diameter | 0.01 |
Length | 1.75 |
Height | 0.7 |
Width | 0.7 |
Description
Extra-low profile and rounded Short-Short Metal Tire Valve makes this valve a good defense against stubble and other hazards that rip or cut rubber stems in tubeless tires. Locking nut secures valve in valve hole. Packed with two rubber grommets to fit either .453" or .625" rim hole. 1-1/4" overall length with cap on.
WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 5 gal Gear Oil Pail Black (100684)
- TYLASKA MARINE AND AEROSPACE X8A Sew-in Tack Shackle (X8A)
- AIRSEPT A/C High/Low Coupler Set, 4" O.D., R134a (72132)
- BUYERS PRODUCTS 15 Ton Swivel Type Pintle Hook - Compares to Holland# PH-T-100A (BP100A)
- HALTEC Tractor Front Wheel Tire Valve, PK10 (TV-6008-10)
- HALTEC Standard Bore Tool, 2 in. L, 3/4 in. D (TL-695)
- HALTEC Standard Bore Valve Core Tool (TL-635)
- HALTEC Aluminum Tire Valve, .453 In Hole Size (N-1600)
- HALTEC Tire Valve, 3-3/4 in. L, 0 to 200 psi, PK10 (TV-572-13)
- HALTEC Hex Valve Cap, 1 in. L, 19/32 in. D (A-149)
- DILL AIR CONTROLS LARGE BORE SWIVEL VALVE (DILJ-650R)
- Haltec Automotive Tire & Wheel