Shop All Tire Valves & Valve Caps
Haltec
Screwdriver Valve Cap, 1/2 in. D
Mfr # 753S-8
Zoro # G4016391
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Size Large Bore
- Length 8 in
- Thread Size 31/64"-26
- Size Large Bore
- Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # 753S-8
- Zoro # G4016391
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Large Bore |
Length | 8 in |
Thread Size | 31/64"-26 |
Size | Large Bore |
Diameter | 1/2 in |
Compatible Valve Size | Large Bore |
Compatible Thread Size | 31/64"-26 |
Overall Length | 8 in |
Overall Diameter | 1/2 in |
Details
Item | Screwdriver Valve Cap |
Material | Brass |
Color | Black |
Product Type | Hand-Bendable Extensions |
Finish | Zinc Plated |
Cap Shape | Hex |
Design | Flexible Tire Valve Extenders |
Description
Screwdriver Valve Cap, Product Type Hand-Bendable Extensions, Design Flexible Tire Valve Extenders, Cap Shape Hex, Color Black, Overall Length 8 in, Overall Diameter 1/2 in, Compatible Thread Size 31/64 In.-26, Compatible Valve Size Large Bore, Material Brass, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Tempest SC Surfacant Cleaner Degreaser, 1 Gal Jug, Solvent Based. 4 Pack (100986239)
- DONALDSON Lube Filter, Spin-On Full Flow, P551910 (P551910)
- ECCO Vacuum-Magnet Mount, 5580, 5585/5590 (A5500VMK)
- HANSON 7/32" Cobalt 135-Jobber Bit (63114)
- HALTEC Valve Stem Installation Tool (TL-665-1)
- HALTEC Valve Extension Assembly Tool (TL-632)
- HALTEC Truck/Bus Tire Valve, 4 3/8 In, PK25 (TV-573A-25)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK50 (TV-413-50)
- HALTEC Plastic Dome Valve Cap, PK100 (A-100-VC-8)
- HALTEC Flexible Valve Extension, 7 In, PK2 (FE-300-7)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK10 (TV-572A-10)
- Haltec Tire Valves & Valve Caps