Shop All Tire Valves & Valve Caps
Haltec
Screwdriver Valve Cap, 1 in. L
Mfr # A-148
Zoro # G4016297
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large Bore
- Diameter 19/32 in
- Length 1 in
- Valve Size Large Bore
- Thread Size 31/64"-26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # A-148
- Zoro # G4016297
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Size | Large Bore |
Diameter | 19/32 in |
Length | 1 in |
Valve Size | Large Bore |
Thread Size | 31/64"-26 |
Compatible Valve Size | Large Bore |
Overall Diameter | 19/32 in |
Compatible Thread Size | 31/64"-26 |
Overall Length | 1 in |
Details
Item | Screwdriver Valve Cap |
Color | Gold |
Material | Brass |
Product Type | Tire Valve Caps |
Design | Screwdriver Seal |
Cap Shape | Round |
Description
Screwdriver Valve Cap, Product Type Tire Valve Caps, Design Screwdriver Seal, Cap Shape Round, Color Gold, Overall Length 1 in, Overall Diameter 19/32 in, Compatible Thread Size 31/64 In.-26, Compatible Valve Size Large Bore, Material Brass, Finish Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Valvoline Motor Oil, 10W-40, Conventional, 1 Qt (797671)
- ILC Replacement For Chevrolet Chevy, 2006 Malibu 22L Starter (2006 MALIBU 2.2L STARTER)
- FLAIR-IT Flair-It 16391 Pipe Wrench 1/2-3/4 (16391)
- TRAMEC SLOAN Glad Hand Seal, Standard, Blk, PK10 (GH-SEAL)
- HALTEC Long Collar Extension, 1.18" (HE-389)
- HALTEC High Temp Advanced Sealing Truck Valve (TR-572-ASC)
- HALTEC Clamp-In Tire Valve, 1 In, PK5 (TV-575-HP)
- HALTEC Truck Valve Extension, 7 In, PK2 (N-1195-7-2)
- HALTEC Rubber Grommet, .812 Valve Hole, PK25 (G-160-25)
- HALTEC Snap-In Tire Valve, 7/8 In, PK100 (TV-412-100)
- HALTEC Snap In Tire Valve, 1 1/2 In, PK10 (TV-414-10)
- Haltec Tire Valves & Valve Caps