Shop All Tire Repair & Maintenance Kits
Haltec
Rubber Grommet, for TV500 Series, PK10
Mfr # G-170
Zoro # G4529472
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- For Use With TV-500, TV-570 Series Tire Valves
- Rim Hole Size 0.625 in
- Application Fits .625 Valve Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # G-170
- Zoro # G4529472
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Rim Hole Size | 0.625 in |
Maximum Rim Hole Size | 0.625 in |
Valve Size | Standard Bore |
Overall Diameter | 5/8 in |
Overall Length | 1/2 in |
Details
Material | Rubber |
Color | Black |
For Use With | TV-500, TV-570 Series Tire Valves |
Item | Rubber Grommet |
Application | Fits .625 Valve Hole |
Product Type | Grommet |
Minimum Operating Temperature | -60 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Description
Rubber Grommet, Product Type Grommet, Mounting Type Not Applicable, Valve Stem Angle Not Applicable, Valve Shape Not Applicable, Valve Size Standard Bore, Thread Size Not Applicable, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Color Black, Overall Length 1/2 in, Overall Diameter 5/8 in, Material Rubber, Maximum Operating Temperature 250 Degrees F, Maximum Rim Hole Size 0.625 in, Minimum Operating Temperature -60 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Water Separator, 33123 (33123)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (80824)
- ZEROSTART Silicone Pad, Fuel Filter - 40Ww, 120Vv, 0.3Aa - 8in. 20 Cm X 2-1/4in. 5.7 Cm (3400101)
- WESTWARD Battery Cable, 6 ga, 100ft., Red (19YD71)
- HALTEC X-Tra Seal 4"L Self-Vulcanizing Rope Plugs, Pkg. of 60 (12-360/60)
- HALTEC One OR220TG Grader O-Ring (rim dia. 20") (OR-220-TG-1)
- HALTEC Core Housing, for TV-618A, PK10 (TV-CH-3)
- HALTEC Earthmover O-Ring, 25 in. L, 3/8 in. D (OR-325-T-1)
- HALTEC Grommet, 1/2in, Silicone Rubber, PK10 (G-170S)
- HALTEC Standard Bore Core Tool, 11 in. L, 1 in. D (TL-633)
- REMLINE 14 CUTTER (REMCC-6)
- Haltec Automotive Tire & Wheel