Shop All Tire Repair & Maintenance Kits
Haltec
Rim Hole Bushing, 5/8 In Dia., PK100
Mfr # B-6-100
Zoro # G4593741
product price: $10.59
/pk 100, $0.11/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Rim Hole Size 0.625 in
- Material Plastic
- Product Type Bushing
- Valve Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # B-6-100
- Zoro # G4593741
- Country of Origin Taiwan, Province of China
- Category Tire Repair & Maintenance Kits
Dimensions
Rim Hole Size | 0.625 in |
Overall Length | 1/2 in |
Valve Size | Standard Bore |
Overall Diameter | 5/8 in |
Maximum Rim Hole Size | 0.625 in |
Details
Color | Black |
Item | Rim Hole Bushing |
Material | Plastic |
Product Type | Bushing |
Valve Shape | Straight |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Description
Rim Hole Bushing, Product Type Bushing, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size Not Applicable, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure Not Applicable, Color Black, Overall Length 1/2 in, Overall Diameter 5/8 in, Material Plastic, Maximum Rim Hole Size 0.625 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE Grip Step 7" x 54" Aluminum Pass. Running Board Fleet Kit Sprinter (415254-400743-0)
- CROWN AUTOMOTIVE STEERING COUPLING KIT (WPS) (998710K)
- DISCO Black Rubber Vacuum Cap Assortment, 115pc (8188)
- WESTWARD Compressor, Diesel Piston Ring (1UBG2)
- HALTEC HALTEC Radial Truck Tire Bead Seater, 22.5/24.5" (TC-70) (TC-70)
- HALTEC One OR220TG Grader O-Ring (rim dia. 20") (OR-220-TG-1)
- HALTEC Standard Bore Core Tool, 11 in. L, 1 in. D (TL-633)
- HALTEC Rubber Grommet, for TV500 Series, PK10 (G-170)
- HALTEC X-Tra Seal 4"L Self-Vulcanizing Rope Plugs, Pkg. of 60 (12-360/60)
- HALTEC Grommet, 1/2in, Silicone Rubber, PK10 (G-170S)
- KEN-TOOL THREE BAR TIRE SAFETY CAGE (KEN36006)
- Haltec Tire Repair & Maintenance Kits