Shop All Tire Valves & Valve Caps
Haltec
Rigid Brass Valve Extension, 8 in. L
Mfr # 867-8
Zoro # G4016385
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 31/64"-26
- Valve Size Large Bore
- Diameter 1/2 in
- Length 8 in
- Size Large Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # 867-8
- Zoro # G4016385
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 31/64"-26 |
Valve Size | Large Bore |
Diameter | 1/2 in |
Length | 8 in |
Size | Large Bore |
Overall Length | 8 in |
Compatible Thread Size | 31/64"-26 |
Overall Diameter | 1/2 in |
Compatible Valve Size | Large Bore |
Details
Item | Valve Extension |
Color | Gold |
Material | Brass |
Product Type | Valve Extensions |
Cap Shape | Hex |
Finish | Zinc Plated |
Design | Straight Grip Tire Valve Extenders |
Description
Valve Extension, Product Type Valve Extensions, Design Straight Grip Tire Valve Extenders, Cap Shape Hex, Color Gold, Overall Length 8 in, Overall Diameter 1/2 in, Compatible Thread Size 31/64 In.-26, Compatible Valve Size Large Bore, Material Brass, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 0.50 Oz., PK25 (LH050Z)
- HELLA BULB 888 12V 50W PGJ (888)
- BUYERS PRODUCTS 12 Volt Plastic Case Insulated Solenoid Intermittent Duty +12V To Activate (1306070)
- WARN INDUSTRIES Plow Mount Front Suzuki (80558)
- HALTEC SLB Valve Kit (R-969K-1)
- HALTEC Light Extension, 6" (HE-393)
- HALTEC Alcoa O-Ring Seal Tire Valve, TV-542 (TV-542)
- HALTEC Truck Valve Extension, 5 1/16 In, PK10 (HE-382)
- HALTEC LB Double Bend Swivel Valve, 7-1/2" (WH-70-J-667)
- HALTEC Tank Valve, 27/32" (TV-401)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK50 (30-413-50)
- Haltec Automotive Tire & Wheel