Shop All Generator & Power Inverter Accessories
Haltec
Plastic Valve Caps, Green, PK1000
Mfr # A-100-VC8-G
Zoro # G4875035
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Green
- Color Green
- Material Plastic
- Accessory Type Plastic Valve Caps
- Cap Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # A-100-VC8-G
- Zoro # G4875035
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Overall Diameter | 1/2 in |
Overall Length | 1 in |
Details
Item | Valve Cap |
Type | Green |
Color | Green |
Material | Plastic |
Accessory Type | Plastic Valve Caps |
Cap Shape | Round |
Product Type | Tire Valve Caps |
Design | Nitrogen |
Description
Plastic Valve Caps, Product Type Tire Valve Caps, Design Nitrogen, Cap Shape Round, Color Green, Overall Length 1 in, Overall Diameter 1/2 in, Material Plastic, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD WHT Elbow Cord Cover (C17)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 6" W x 2" D x 5' L - Chrome Finish (KK-6X2X5-EZ)
- HONEYWELL Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW82-A2)
- QUICKCABLE Heat Shrink Tubing, 1/4" Black 6", PK5 (5667-005B)
- HALTEC TPMS Chrome Tire Valve Cap, PK100 (89TPMS-CAPG)
- HALTEC Green Dual Seal Valve Cap, PK50 (DS-1G)
- HALTEC Green Plastic Sealing Valve Cap, PK1000 (A-100-VC-8G)
- HALTEC Nitrogen Purity Gauge (NITRO-1)
- GENERAC Smart Switch 200 Amp Service Rated 120/240 1-Phase NEMA 3R (RXSW200A3)
- GENERAC Maintenance Kit for 7kW Centurion Standby Generators (6003)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48033)
- Haltec Generator & Power Inverter Accessories