Shop All Tire Repair Patches & Cements
Haltec
Plastic Rim Nut, PK25
Mfr # LN-10-25
Zoro # G4624417
product price: $3.69
/pk 25, $0.15/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Thread Size 0.458-26
- Color White
- For Use With Tractor Rims
- Product Type Rim Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # LN-10-25
- Zoro # G4624417
- Country of Origin Italy
- Category Tire Repair Patches & Cements
Dimensions
Thread Size | 0.458-26 |
Overall Diameter | 5/8 in |
Valve Size | Standard Bore |
Overall Length | 1/8 in |
Details
Material | Plastic |
Color | White |
For Use With | Tractor Rims |
Item | Plastic Rim Nut |
Product Type | Rim Nut |
Minimum Operating Air Pressure | 0 psi |
Compatible Vehicle Type | Tractors |
Description
Plastic Rim Nut, Product Type Rim Nut, Mounting Type Not Applicable, Valve Stem Angle Not Applicable, Valve Shape Not Applicable, Valve Size Standard Bore, Thread Size 0.458-26, Compatible Vehicle Type Tractors, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure Not Applicable, Color White, Overall Length 1/8 in, Overall Diameter 5/8 in, Material Plastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17062 (17062)
- GATES Molded Coolant Hose, 22210 (22210)
- WESTWARD Truck Ramps, Steel, 40,000 lb., PK2 (1AVP9)
- BANDO Auto Serpentine Belt, 5Pk2500 (5PK2500)
- HALTEC Rubber Grommet, for TV509, PK10 (G-172)
- SLIME Rubber Cement, 1 Oz.Tube (1051-A)
- SLIME TIRE REPAIR PLUG 5PK (20233)
- PLEWS-EDELMANN Sm Plug & Patch (50/Box) (15-295)
- TRU-FLATE Super-Grip Split Eye Ndl, Stl (15-227)
- REMA TIP TOP Rema Oval Tube Patch (7)
- STEELMAN 2" Universal Tire Repair Radial Patch, Box of 50 (JSRG8)
- Haltec Automotive Tire & Wheel